Notice: This product will be available for purchase until December 31, 2019, and all support for the software will end on December 31, 2020. No substitute is planned. We apologize for any inconvenience. For more information, read our notification letter and review these FAQs.
Invitrogen™

Vector NTI™ Express Workgroup Advanced Support

Catalog number:  A14462

Error loading your content!

  Catalog number
Select a plan
Unit size
Price ({{currency}}) Availability Qty
{{product.sku}} {{product.sku}} also known as {{product.formattedSku}} 
{{product.availability.message}}
Pro add-ons

Your on-site stock

›› {{supplyCenter.scName}}({{scProduct.stockOnHand}} In stock)
›› {{supplyCenter.scName}}(Out of stock)
›› {{supplyCenter.scName}}
This item is not currently available on-site. Depending on your Supply Center settings you may be able to add the item to cart above else use the Order Non-Stocked Items' tab on the Supply Center home page.
Back to top

Description

The Advanced Support option for Vector NTI® Express gives you added assurance that problems or concerns that may arise during the use of Vector NTI® Express will be addressed promptly in order to minimize interruption to your research.

This support plan is for a Vector NTI® Express Workgroup License (10).

The Advanced Support option gives you:
• Unlimited license replacement and re-installation
• Phone and email support
• Access to major upgrades

About Vector NTI® Express
Vector NTI® Express Sequence Analysis & Design Software is all new for 2012, and is completely redesigned for speed, ease of use, and simplicity; while retaining the trusted tools in Vector NTI Advance® software. Vector NTI® Express is built on a new platform that is designed to support the future of bioinformatics. It supports the rapidly developing disciplines of Next Generation Sequencing and Synthetic Biology on the most popular computing architectures, including: native Mac OSX 10.6+, Windows® 7, and Windows® XP operating systems.

Specifications

License Type: Workgroup
Operating System: Mac OS X 10.6, Windows 7, Windows XP (Service Pack 3)
Product Line: Vector NTI® Express
Product Size: 10 workstations
Software Category: Support
Software Type: Vector NTI® Express
System Requirements: Mac: Intel Core i7 2.66 GHz or Intel Core 2 Duo 3.06 GHz, PC: Intel Core 2 Duo 2.33 GHz, 1 GB RAM

Documents

Manuals & protocols