Horizontal Large Gel Systems: Combs
Actual product may vary
Horizontal Large Gel Systems: Combs
Horizontal Large Gel Systems: Combs

Horizontal Large Gel Systems: Combs

For large gel systems
Have Questions?
Change viewbuttonViewtableView
Catalog NumberTeeth CountThickness (Metric) Teeth
A2-28D280.15 cm
A2-32D320.15 cm
Catalog number A2-28D
Price (USD)
86.49
Online exclusive
96.10
Save 9.61
Each
Teeth Count:
28
Thickness (Metric) Teeth:
0.15 cm
Price (USD)
86.49
Online exclusive
96.10
Save 9.61
Each
For large gel systems
Specifications
Gel Dimensions25 x 20 cm
Length (English) Gel9.8 in.
Length (Metric) Gel25 cm
Teeth Count28
Thickness (Metric) Teeth0.15 cm
Volume (Fill) Metric35 μL
Width (English) Gel7.8 in.
Width (English) Teeth0.19 in.
Width (Metric) Gel20 cm
Width (Metric) Teeth0.5 cm
For Use With (Equipment)Owl A2 and A5 Large Gel Electrophoresis System
TypeStandard Comb
Unit SizeEach