QuantStudio™ 3/5 Spectral Calibration Plate 3 (TAMRA™, NED™, Cy™5 dyes), 96-well, 0.2 mL
Applied Biosystems™

QuantStudio™ 3/5 Spectral Calibration Plate 3 (TAMRA™, NED™, Cy™5 dyes), 96-well, 0.2 mL

This plate establishes the pure dye spectra and multicomponent values for TAMRA™, NED™, and Cy™5 dyes on Applied Biosystems™ QuantStudio™Read more
Have Questions?
Catalog NumberQuantity
A263331 Plate
Catalog number A26333
Price (MXN)
7,867.14
Each
Quantity:
1 Plate
Price (MXN)
7,867.14
Each
This plate establishes the pure dye spectra and multicomponent values for TAMRA™, NED™, and Cy™5 dyes on Applied Biosystems™ QuantStudio™ 3 and 5 96-well 0.2-mL real-time PCR systems. It enables simultaneous multiple dye calibrations in one plate, significantly reducing effort and time required for dye calibration. Please refer to the instrument user guide for full instructions on usage.
For Research Use Only. Not for use in diagnostic procedures.
Specifications
Calibrated DyeCy™5, NED, TAMRA™
Calibration TypeSpectral Calibration
For Use With (Application)Spectral Calibration
For Use With (Equipment)QuantStudio™ 3, QuantStudio™ 5, QuantStudio™ 6 Pro, QuantStudio™ 7 Pro, QuantStudio™ 6 Flex (Software version 1.6 or later), QuantStudio™ 7 Flex (Software version 1.6 or later)
Format96-well, 0.2 mL
PCR MethodqPCR
Plate Compatibility96-well, 0.2 mL
Quantity1 Plate
Shipping ConditionDry Ice
Product TypeCalibration Plate
Unit SizeEach
Contents & Storage
Store at –20°C ± 5°C.