Product Image
Thermo Scientific™

POROS™ 50 HQ RoboColumn™ Pre-packed columns

Thermo Scientific™ RoboColumn™ chromatography products are small columns provided in 8-column strips.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberColumn Capacity
A30717200 μL
A30718600 μL
Catalog number A30717
Price (USD)
276.00
Each
Column Capacity:
200 μL
Price (USD)
276.00
Each

RoboColumn™ chromatography products are small columns provided in 8-column strips. They are useful for fully automated and parallel chromatographic separations using robotic liquid handling platforms. These particular RoboColumns contain POROS HQ50 resin, a 50-micron strong anion-exchange resin suitable for low-pressure applications, including large-scale downstream bioprocessing.

POROS HQ is a high-performance chromatography resin based on a quaternized polyethyleneimine functional group, yielding a high capacity. It is designed for the separation and purification of biomolecules for analytical to process scale separations

Features of the resin:

  • Higher productivity—through high throughput and high dynamic capacity associated with high performance chromatography
  • Chemical stability—allows aggressive cleaning and sanitization
  • Enhanced biomolecule access—provided via large pores (500-10,000 Å)
  • Polystyrenedivinylbenzene particles—yield a robust, easily packable matrix
  • Better separation methods in less time—the speed of high performance chromatography reduces weeks of experimentation to only a few hours, leaving more time to explore all the variables of your separation

RoboColumn™ is a registered trademark of ATOLL GmbH.

Specifications
Bed Volume200 μL
Column Capacity200 μL
Column FormatPre-packed Robo Column
Flow Rate16 to 1000 cm/hr.
For Use With (Application)Anion Exchange and Protein Purification
For Use With (Equipment)Robotic Fluid Handlers
MatrixCross-linked poly(styrene-divinylbenzene) POROS beads
Max. Pressure116 psi (8 bar)
Particle Size50 μm
Quantity1 Strip, 8 Columns
Shipping ConditionAmbient
Diameter (Metric) Inner0.5 cm
Length (Metric)1 cm
Pore SizeNot Applicable
Product LinePOROS
TypeAnion Exchange Column
Unit SizeEach
Contents & Storage
Store at 2°C to 30°C. Do not freeze.