Product Image
Thermo Scientific™

POROS™ 50 HQ RoboColumn™ Pre-packed columns

Thermo Scientific™ RoboColumn™ chromatography products are small columns provided in 8-column strips.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberColumn Capacity
A30718600 μL
A30717200 μL
Catalog number A30718
Price (USD)
358.00
Each
Column Capacity:
600 μL
Price (USD)
358.00
Each

RoboColumn™ chromatography products are small columns provided in 8-column strips. They are useful for fully automated and parallel chromatographic separations using robotic liquid handling platforms. These particular RoboColumns contain POROS HQ50 resin, a 50-micron strong anion-exchange resin suitable for low-pressure applications, including large-scale downstream bioprocessing.

POROS HQ is a high-performance chromatography resin based on a quaternized polyethyleneimine functional group, yielding a high capacity. It is designed for the separation and purification of biomolecules for analytical to process scale separations

Features of the resin:

  • Higher productivity—through high throughput and high dynamic capacity associated with high performance chromatography
  • Chemical stability—allows aggressive cleaning and sanitization
  • Enhanced biomolecule access—provided via large pores (500-10,000 Å)
  • Polystyrenedivinylbenzene particles—yield a robust, easily packable matrix
  • Better separation methods in less time—the speed of high performance chromatography reduces weeks of experimentation to only a few hours, leaving more time to explore all the variables of your separation

RoboColumn™ is a registered trademark of ATOLL GmbH.

Specifications
Column Capacity600 μL
For Use With (Application)Anion Exchange, Protein Purification
Max. Pressure116 psi (8 bar)
Purification TargetProtein
Quantity600 μL
Shipping ConditionRoom Temperature
Stationary PhaseQuaternized Polyethyleneimine
TypeChromatography Cartridge
Column TypeAnion Exchange Column
Diameter (Metric)5 mm
Product LinePOROS
Unit SizeEach
Contents & Storage
Store at 2°C to 8°C or at room temperature.