POROS™ GoPure™ Ethyl Pre-packed Column, 0.5 x 5 cm, 1 mL
Thermo Scientific™

POROS™ GoPure™ Ethyl Pre-packed Column, 0.5 x 5 cm, 1 mL

Thermo Scientific™ POROS™ GoPure™ 0.5 cm pre-packed columns are intended for the screening of POROS ion exchange and hydrophobic interaction chromatography (HIC) resins or for small-scale purification.
Have Questions?
Catalog NumberQuantity
A349831 Column
Catalog number A34983
Price (USD)
51.10
Each
Quantity:
1 Column
Price (USD)
51.10
Each

POROS GoPure 0.5 cm pre-packed columns are intended for the screening of POROS ion exchange and hydrophobic interaction chromatography (HIC) resins or for small-scale purification.

These pre-packed columns are ready to connect and have the following features:

  • Dimensions of 0.5 x 5 cm, with a nominal bed volume of 1 mL, providing a uniform screening platform
  • Direct connection to standard chromatography systems
  • Packed with POROS high-performance resins that offer high dynamic binding capacity and high resolution over a wide range of flow rates

The POROS Ethyl HIC Resin (Cat. No. A32552) in this POROS GoPure column has a novel hydrophobic ethyl ligand, making it suited primarily for bind/elute purifications.

  • Convenient—ready-to-run columns simplify and speed POROS resin evaluations
  • Conserves sample—the 1 mL nominal bed volume minimizes sample requirement for screening multiple resins
  • Simplified scalability—the consistency and range of the POROS POROS GoPure family of pre-packed columns simplifies process scale-up and process modeling

POROS POROS GoPure 0.5 cm pre-packed columns have been developed to meet the needs of the process development scientist requiring a convenient and uniform POROS resin-screening platform. The 1 mL bed volume reduces sample requirements, and the recommended >3 min residence time (0.3 mL/min) on this 5-cm-length column equates to 400 cm/hr on a 20-cm bed height. Detailed specifications may be found in the POROS POROS GoPure 0.5 cm Operating Instructions below.

Other POROS hydrophobic interaction and ion exchange resins are also available in this column format. All POROS High Performance Chromatography resins have a unique pore structure that provides excellent mass transport for high capacity and resolution over a wide range of flow rates.

For Research Use Only. Not for use in diagnostic procedures.
Specifications
Bed Volume1 mL
Column Capacity1 mL
Column FormatPre-packed
Flow Rate0.33 mL/min.
For Use With (Equipment)Chromatography Systems
MatrixCross-linked poly(styrene-divinylbenzene) POROS beads
Particle Size50 μm
Quantity1 Column
Shipping ConditionAmbient
Stationary PhaseNovel Ethyl
Diameter (Metric) Inner0.5 cm
Length (Metric)5 cm
Pore SizeNot Applicable
Product LinePOROS
TypeHIC Column
Unit SizeEach
Contents & Storage
Store at 2°C to 30°C. Do not freeze.