POROS™ GoPure™ 50 D Pre-packed Column, 0.8 x 10 cm, 5 mL
Thermo Scientific™

POROS™ GoPure™ 50 D Pre-packed Column, 0.8 x 10 cm, 5 mL

Thermo Scientific™ POROS™ GoPure™ 0.8 cm pre-packed columns are intended for the screening of POROS affinity, ion exchange, and hydrophobic interaction chromatography (HIC) resins or for small scale purification.
Have Questions?
Catalog NumberQuantity
A366421 Column
Catalog number A36642
Price (USD)
268.20
Each
Quantity:
1 Column
Price (USD)
268.20
Each

POROS GoPure 0.8 cm pre-packed columns are intended for the screening of POROS affinity, ion exchange, and hydrophobic interaction chromatography (HIC) resins or for small scale purification.

These pre-packed columns are ready to connect and have the following features:

  • Dimensions of 0.8 cm x 10 cm, with a nominal bed volume of 5 mL, providing a uniform screening platform
  • Direct connection to standard chromatography systems
  • Convenient—ready-to-run columns simplify and speed POROS resin evaluations
  • The 10-cm bed height and 5-mL bed volume allow initial process development at a bench scale
  • Packed with POROS high performance resins that offer high dynamic binding capacity and high resolution over a wide range of flow rates

The POROS D 50 resin (Cat. No. 1365906) in this POROS GoPure column has a dimethylaminopropyl functional group for strong anion exchange chromatography.

Other POROS anion exchange resins, as well cation exchange resins, are also available in this column format. All POROS High Performance Chromatography resins have a unique pore structure that provides excellent mass transport for high capacity and resolution over a wide range of flow rates.

For Research Use Only. Not for use in diagnostic procedures.
Specifications
Bed Volume5 mL
Column FormatPre-packed
For Use With (Equipment)Chromatography Systems
Ligand TypeDimethylaminopropyl
MatrixCross-linked poly(styrene-divinylbenzene) POROS beads
Max. Pressure30 bar
Particle Size50 μm
Quantity1 Column
Shipping ConditionAmbient
Diameter (Metric) Inner0.8 cm
Length (Metric)10 cm
Pore SizeNot Applicable
Product LinePOROS
TypeAnion Exchange Column
Unit SizeEach
Contents & Storage
Store at 2°C to 30°C. Do not freeze.