POROS™ GoPure™ AAVX Pre-packed Column, 0.8 x 10 cm, 5 mL
Thermo Scientific™

POROS™ GoPure™ AAVX Pre-packed Column, 0.8 x 10 cm, 5 mL

Thermo Scientific™ POROS™ GoPure™ 0.8 cm pre-packed columns are intended for the screening of POROS affinity, ion exchange, and hydrophobic interaction chromatography (HIC) and hydrophobic interaction chromatography (HIC) resins or for small-scale purification.
Have Questions?
Catalog NumberQuantity
A366511 Column
Catalog number A36651
Price (USD)
1,582.00
Each
Quantity:
1 Column
Price (USD)
1,582.00
Each

POROS GoPure 0.8 cm pre-packed columns are intended for the screening of POROS affinity, ion exchange, and hydrophobic interaction chromatography (HIC) and hydrophobic interaction chromatography (HIC) resins or for small-scale purification.

These pre-packed columns are ready to connect and have the following features:

  • Dimensions of 0.8 x 10 cm, with a nominal bed volume of 5 mL, providing a uniform screening platform
  • Direct connection to standard chromatography systems
  • Convenient—ready-to-run columns simplify and speed POROS resin evaluations
  • The 10-cm bed height and 5-mL bed volume allow initial process development at a bench scale
  • Packed with POROS high performance resins that offer high dynamic binding capacity and high resolution over a wide range of flow rates

The POROS CaptureSelect AAVX 50 μm resin (Cat. No. A36739) in this GoPure column has a novel AAVX CaptureSelect ligand, making it suited primarily for affinity capture of a broad range of adeno-associated virus (AAV) serotypes.

Other POROS hydrophobic interaction and ion exchange resins are also available in this column format. All POROS High Performance Chromatography resins have a unique pore structure that provides excellent mass transport for high capacity and resolution over a wide range of flow rates.

For research and development use only in support of FDA-regulated end uses. Not for diagnostic use or direct administration to humans or animals.
Specifications
Bed Volume5 mL
Column FormatPre-packed
For Use With (Equipment)Chromatography Systems
Ligand TypeCaptureSelect AAVX Affinity Ligand
MatrixCross-linked poly(styrene-divinylbenzene) POROS beads
Max. Pressure30 bar
Particle Size50 μm
Quantity1 Column
Shipping ConditionWet Ice
Diameter (Metric) Inner0.8 cm
Length (Metric)10 cm
Pore SizeNot Applicable
Product LinePOROS
TypeAffinity Column
Unit SizeEach
Contents & Storage
Store at 2°C to 8°C. Do not freeze.