POROS™ GoPure™ AAVX Pre-packed Column, 0.5 x 5 cm, 1 mL
POROS™ GoPure™ AAVX Pre-packed Column, 0.5 x 5 cm, 1 mL
POROS™ GoPure™ AAVX Pre-packed Column, 0.5 x 5 cm, 1 mL
Thermo Scientific™

POROS™ GoPure™ AAVX Pre-packed Column, 0.5 x 5 cm, 1 mL

Thermo Scientific™ POROS™ GoPure™ pre-packed columns are intended for the screening of POROS affinity, ion exchange, and hydrophobic interaction chromatography (HIC) resins or for small scale purification.
Have Questions?
Catalog NumberQuantity
A366521 Column
Catalog number A36652
Price (USD)
427.00
Each
Quantity:
1 Column
Price (USD)
427.00
Each

POROS GoPure pre-packed columns are intended for the screening of POROS affinity, ion exchange, and hydrophobic interaction chromatography (HIC) resins or for small scale purification.

These pre-packed columns are ready to connect and have the following features:

  • Dimensions of 0.5 x 5 cm, with a nominal bed volume of 1 mL, providing a uniform screening platform
  • Direct connection to standard chromatography systems
  • Packed with POROS high performance resins that offer high dynamic binding capacity and high resolution over a wide range of flow rates

The POROS CaptureSelect AAVX 50 μm resin (Cat. No. A36739) in this GoPure column has a novel AAVX CaptureSelect ligand, making it suited primarily for affinity capture of a broad range of adeno-associated virus (AAV) serotypes.

  • Convenient—ready-to-run columns simplify and speed POROS resin evaluations
  • Conserves sample—the 1 mL nominal bed volume minimizes sample requirement for screening multiple resins
  • Simplified scalability—the consistency and range of the GoPure family of pre-packed columns simplifies process scale-up and process modeling

GoPure 0.5-cm pre-packed columns have been developed to meet the needs of the process development scientist requiring a convenient and uniform POROS resin-screening platform. The 1-mL bed volume reduces sample requirements, and the recommended ≥ 3-minute residence time (0.3 mL/min) on this 5-cm-length column equates to 400 cm/hr on a 20-cm bed height. Detailed specifications may be found in the GoPure 0.5-cmD Operating Instructions below.

Other POROS anion exchange resins, as well cation exchange resins, are also available in this column format. All POROS High Performance Chromatography resins have a unique pore structure that provides excellent mass transport for high capacity and resolution over a wide range of flow rates.

For research and development use only in support of FDA-regulated end uses. Not for diagnostic use or direct administration to humans or animals.
Specifications
Bed Volume1 mL
Column FormatPre-packed
For Use With (Equipment)Chromatography Systems
Ligand TypeCaptureSelect AAVX Affinity Ligand
MatrixCross-linked poly(styrene-divinylbenzene) POROS beads
Max. Pressure30 bar
Particle Size50 μm
Quantity1 Column
Shipping ConditionWet Ice
Diameter (Metric) Inner0.5 cm
Length (Metric)5 cm
Pore SizeNot Applicable
Product LinePOROS
TypeAffinity Column
Unit SizeEach
Contents & Storage
Store at 2°C to 8°C. Do not freeze.