Search
Search

| Catalog Number | Diameter (Metric) Inner | Bed Volume |
|---|---|---|
| A40009236 | 10 cm | 1600 mL |
| A65874 | 2.5 cm | 50 mL |
| A65875 | 5 cm | 200 mL |
| A65876 | 8 cm | 500 mL |
| A65877 | 10 cm | 785 mL |
| A40009242 | 20 cm | 6280 mL |
| A40011728 | 14 cm | 1540 mL |
| A40009240 | 14 cm | 3080 mL |
| A40011736 | 20 cm | 3140 mL |
POROS GoPure XQ chromatography columns are ready-to-use and designed specifically for use in clinical and commercial manufacturing. POROS GoPure XQ columns are prepared and packed in an ISO Class 7 environment where all product contact materials meet USP <88> Class VI standards. Each column is accompanied by column qualification documentation including bioburden and endotoxin. Packed with POROS™ XQ anion exchange resin, POROS GoPure XQ columns offer high binding capacity over a wide range of flow rates.
Features of POROS XQ resin include high resolution polishing of biomolecules, including the separation of full and empty AAV capsids in viral vector manufacturing. Through a fully quaternized amine functional group and enhanced biomolecule access via large pores, POROS XQ resin offers high dynamic capacity and high productivity.