VeritiPro™ Thermal Cycler + Extended Warranty, 384 well, REX
Applied Biosystems™

VeritiPro™ Thermal Cycler + Extended Warranty, 384 well, REX

The Applied Biosystems VeritiPro Thermal Cycler delivers proven reliability with advanced temperature control technology and connectivity.
Have Questions?
Catalog number A50326
Price (USD)
12,182.00
1 package
Price (USD)
12,182.00
1 package

The Applied Biosystems VeritiPro Thermal Cycler delivers proven reliability with advanced temperature control technology and connectivity. Take advantage of next-level PCR technology featuring faster ramping speeds and lower noise output. Connect to the cloud-enabled VeritiPro Thermal Cycler remotely. Conveniently design and securely upload your methods, monitor runs, and check instrument availability from any mobile device or desktop computer using Connect, our cloud-based platform.

Features of the VeritiPro Thermal Cycler include:

Remote capabilities: By connecting your VeritiPro Thermal Cycler to Connect, you will have complete control of your instrument while away from the lab. With Connect you can check instrument availability through the mobile app, download experimental report files, receive alerts, and more. Download our Instrument Connect App updated with this functionality and visit Connect to design and securely upload your methods from any mobile device or desktop computer.

Simulation mode: The VeritiPro Thermal Cycler is equipped with simulation modes, allowing it to be run using the same ramp rates as previous or different instruments. With this feature you will be able to mimic the ramp rates of the Applied Biosystems 2720, Bio-Rad T100, Bio-Rad MyCycler, Bioer XP Cycler, Eppendorf Mastercycler, MJ Research PTC-200, and Takara Dice PCR thermal cyclers.

Our quietest instrument yet: With all the equipment running in the lab, why should your thermal cycler add to the noise level? We have revised the internal instrument technology to provide your lab with a thermal cycler that runs at a noise level of less than 48 dB(A).

8-inch touch-screen control: The improved, intuitive, and responsive touch-screen interface allows you to program with ease and limits the amount of time spent training new users.

Compact footprint: With the increasing popularity of our smaller instruments, we have updated our trusted Veriti Thermal Cycler with a smaller footprint. The VeritiPro Thermal Cycler can fit on just about any workbench with its dimensions of 24.5 cm wide and 46.7 cm deep.

Applied Biosystems PCR plastics

Applied Biosystems PCR plastics have been designed and validated to work with our thermal cyclers for more than 25 years. Options for every format and throughput need are available to ensure consistent, precise results for any experiment. To find the best match, please visit our Plastics Selection Guide.

Rapid Exchange (REX) extended warranty

The package offered here provides additional warranty coverage to the standard two-year warranty. With the Rapid Exchange (REX) extended warranty, if your instrument needs repair, just call our Support Center and we will exchange it for a factory-certified refurbished replacement instrument within one business day from the time we determine a replacement is required. Instruments are typically received within three days of shipment and are yours to keep. All parts, labor, and shipping charges are included, and existing warranty contracts will be transferred to replacement units.

The Rapid Exchange extended warranty is ideal for customers with user-installable instruments that do not require asset tag consistency, and for those operating under critical timelines.

Certain exclusions apply. Contact your Service and Support Representative for details at service.sales@thermofisher.com.

For Research Use Only. Not for use in diagnostic procedures.
Specifications
Depth (English)18.3 in.
Depth (Metric)46.5 cm
Display Type8 in. color TFT LCD
For Use With (Application)PCR
Height (English)8.5 in.
Height (Metric)21.7 cm
Max. Ramp Rate5.0°C/s
Quantity1 Package
Thermal Accuracy±0.25°C (35°C to 99.9°C)
Thermal Range0°C to 100°C
Thermal Uniformity<0.5 °C (20 s after reaching 95°C)
User Interface8 in. Color TFT LCD
Voltage100/240 V
Warranty3 years of total service coverage with instrument rapid exchange
Wattage600 W
Weight12 kg (26.5 lb.)
Width (English)9.6 in.
Width (Metric)24.5 cm
Block Configurations384-well Isothermal Block
Capacity384-well
No. of Programs>1000
Product TypeThermal Cycler
Unit Size1 package