AgriSeq™ Genomic DNA Extraction Kit
Applied Biosystems™

AgriSeq™ Genomic DNA Extraction Kit

The AgriSeq Genomic DNA Extraction Kit enables generation of PCR-ready genomic DNA for next-generation sequencing and other applications from aRead more
Have Questions?
Catalog NumberQuantity
A664289600 reactions
Catalog number A66428
Price (USD)
6,360.00
Each
Quantity:
9600 reactions
Price (USD)
6,360.00
Each

The AgriSeq Genomic DNA Extraction Kit enables generation of PCR-ready genomic DNA for next-generation sequencing and other applications from a variety of aquaculture and plant tissues in less than 10 minutes. No bead beating or mechanical homogenization of tissues is required. After DNA extraction, NGS amplicon library prep can be carried out using the AgriSeq HTS Library kit workflow.

Features of the AgriSeq Genomic DNA Extraction Kit include:

  • Simple and fast protocol—takes less than 10 mins with few steps
  • Universal—purifies genomic DNA from aquaculture and plant tissues
  • No bead beading or mechanical homogenization of tissues
  • Does not involve phenol extraction
  • Applications: NGS and qPCR

How to use

Simply mix your tissue sample with the AgriSeq Genomic DNA Extraction lysis solution provided. Perform direct lysis by incubating for 2–5 minutes on a thermal cycler at 95–97°C for cell lysis. After lysis lower the temperature to 25°C for 3 minutes and add the AgriSeq Genomic DNA stabilizing solution to complete the crude lysis isolation. Spin the plate down briefly in the centrifuge to separate the tissue residue and the lysate. Store crude lysate at 4°C short-term or –20°C long-term or proceed directly to PCR amplification.

Note: For NGS applications, add 1 μL of Plant RNA Isolation Aid per 10 μL total reaction volume in place of nuclease-free water. For example, in a 25 μL reaction volume, replace 2.5 μL of water with 2.5 μL RNA Isolation Aid.

For Research Use Only. Not for use in diagnostic procedures.
Specifications
For Use With (Application)Genomic DNA extraction using a simple direct cell lysis protocol for downstream NGS and qPCR applications
No. of Reactions9600 Reactions
Nucleic Acid TypeDNA
Optimal Reaction Temperature95°C to 97°C (Lysis initiation), 25°C (Lysis incubation)
PCR MethodMultiplex Amplicon PCR
Plate CompatibilityMicroAmp™ EnduraPlate™ Optical 96-well Clear Reaction Plates
Plate TypeDeep-well
Product LineAgriSeq
Product TypeGenomic DNA Extraction Kit
Quantity9600 reactions
Sample SourcePlants: leaf, seed, or tissue; Aquaculture: Fins, Plieopods
Sample TypeLeaf Punches, Seed Chips, Tissue pieces, Fin Punches, Plieopods
Shelf Life14 Months
Shipping ConditionCool Gel Pack
SpeciesPlants, Aquaculture
Starting Material Amount2 x 3 mm (or 1 x 5 to 6 mm) leaf/fin punch
Workflow StepDNA Extraction
Format96-well Plate
Unit SizeEach