VisionMate™ High-Speed 2D Barcode Reader Accessory
VisionMate™ High-Speed 2D Barcode Reader Accessory
VisionMate™ High-Speed 2D Barcode Reader Accessory
Thermo Scientific™

VisionMate™ High-Speed 2D Barcode Reader Accessory

Track storage tube racks simultaneously with their tube 2D barcodes using the Thermo ScientificTM VisionMateTM Linear Barcode Reader. Reads individual rack 1D barcodes.
Have Questions?
Catalog NumberConnection Type
AB-1860USB 2.0
Catalog number AB-1860
Price (USD)
828.00
Online exclusive
966.00
Save 138.00
Each
Connection Type:
USB 2.0
Price (USD)
828.00
Online exclusive
966.00
Save 138.00
Each

The Thermo Scientific™ VisionMate™ Linear Barcode Reader can be magnetically attached to any side of the VisionMate High Speed Barcode Reader to read linear barcodes used to identify individual racks. The linear barcode reader instantly reads the 1D barcode and sends rack ID data with 2D tube data to the database or LIMS system. The result is enhanced sample tracking in your storage workflows.

  • Connects simply to your PC via 2.0 USB port
  • Works with VisionMate High Speed Reader AB-1850 and 312800
  • Instantly scans rack linear barcode
  • Connect rack ID to 2D barcoded tubes for better trackability
WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov

Warranty:
Subject to Thermo Fisher Scientific™ 12 month limited warranty. See thermoscientific.com or your sales representative for details.

Specifications
Data Transfer MethodKeyboard wedge
Depth (English)4 in.
Depth (Metric)10.16 cm
DescriptionVisionMate Linear Barcode Reader Accessory
For Use With (Equipment)AB-1850 and 312800 VisionMate High Speed Barcode Reader
Height (English)5.25 in.
Height (Metric)13.3 cm
Quantity1/Pk., 1/Cs.
Required AccessoriesVisionMate High Speed Barcode Reader and software
Speed< 1 second
Weight (English)1 lb.
Weight (Metric)500 g
Width (English)2.25 in.
Width (Metric)5.7 cm
Connection TypeUSB 2.0
TypeBarcode Reader
Unit SizeEach