Product Image
Thermo Scientific™

AnaeroBox™ 3.5L Box with Lid and Seal

Successfully culture anaerobic and microaerophilic organisms by achieving the right atmospheric conditions using this combination of Jar, Lid and Seal.
Have Questions?
Cambiar vistabuttonViewtableView
Número de catálogoTipo
AB0035SSello AnaeroBox
AB0035LTapa de AnaeroBox
AB0035AAnaeroBox
Número de catálogo AB0035S
Precio (CLP)
-
Tipo:
Sello AnaeroBox

Successfully culture anaerobic and microaerophilic organisms by achieving the right atmospheric conditions using Thermo Scientific™ Oxoid™ AnaeroBox™ 3.5L Box with Lid and Seal.

The Box is designed to be used with Oxoid™ AnaeroGen™ 3.5L Sachet (AN0035A) and Oxoid™ CampyGen™ 3.5L Sachet (CN0035A).

Rapidly achieve the required gaseous conditions with easy-to-use Oxoid™ AnaeroBox™ 3.5L Box with Lid and Seal.

The AnaeroBox is designed to be used with Oxoid™ AnaeroGen™ 3.5L Sachet (AN0035A) and Oxoid™ CampyGen™ 3.5L Sachet (CN0035A).

The AnaeroGen 3.5L Sachet (AN0035A) produces an anaerobic atmosphere rapidly without the use of water or catalyst. No hydrogen is produced. The oxygen is absorbed rapidly without the build-up of pressure. The final atmosphere contains less than 1% oxygen supplemented with carbon dioxide - ideal for optimum growth of anaerobes and increased colony size.

The CampyGen 3.5L Sachet (CN0035A) produces a microaerophilic atmosphere rapidly without the use of water or catalyst. No hydrogen is produced. The oxygen is absorbed rapidly without the build-up of pressure. The final atmosphere contains an ideal microaerobic atmosphere of 8-9% oxygen and 7-8% carbon dioxide.

Oxoid™ AnaeroGen™ 3.5L Sachet (AN0035A) and Oxoid™ CampyGen™ 3.5L Sachet (CN0035A) are not included.

Especificaciones
Para utilizar con (equipo)3.5 L AnaeroBox
CantidadEach
TipoSello AnaeroBox
Unit SizeEach