Tubes, 0.5 mL, flat cap
Thermo Scientific™

Tubes, 0.5 mL, flat cap

The Thermo Scientific 0.5 mL Individual Tubes feature a 'snap shut' cap, which are available as either domed or flatRead more
Have Questions?
Catalog NumberQuantity
AB03501,000 tubes
Catalog number AB0350
Price (MXN)
-
Quantity:
1,000 tubes
Request bulk or custom format
The Thermo Scientific 0.5 mL Individual Tubes feature a 'snap shut' cap, which are available as either domed or flat caps. These tubes are compatible with 0.5 mL thermal cycler blocks and can be used in PCR and sample storage applications.

Features of Thermo Scientific 0.5 mL Individual Tubes with Flat Cap:

• Suitable for 0.5 mL thermal cycler blocks
• 0.6 mL maximum tube capacity when closed
• Integral 'snap shut' cap

Applications

• PCR
• Sample storage

Related Products
Tubes, 0.5 mL, domed cap
Tubes, 0.5 mL, domed cap, assorted colors
Tubes, 0.5 mL, flat cap, green
Tubes, 0.5 mL, flat cap, purple
Tubes, 0.5 mL, flat cap, red
Tubes, 0.5 mL, flat cap, assorted colors
Specifications
Certifications/ComplianceCertified DNA/RNase Free
DescriptionFlat Frosted Caps
For Use With (Equipment)Thermal Cyclers
Format1,000 Tubes
Quantity1,000 tubes
Reaction SpeedStandard
Volume (Metric) Working0.5 mL
Closure TypeFlat Cap
ColorNatural
MaterialPolypropylene
Product TypeTube
Volume (Metric)0.6 mL
Unit SizeEach

Frequently asked questions (FAQs)

Are Thermo Scientific ABgene plastics endotoxin-free?

They are not certified endotoxin-free. However, their entire production process, from molding to final packaging, is carried out in a Class 100,000 clean room under ISO 9001 guidelines. All Thermo Scientific PCR plastics are certified free from RNase, DNase and human DNA.

Find additional tips, troubleshooting help, and resources within our Real-Time PCR and Digital PCR Instruments Support Center.

Are Thermo Scientific ABgene plastics sterile?

Thermo Scientific Abgene plastics are not typically sterilized as their entire production process, from molding to final packaging, is carried out in a Class 100,000 clean room under ISO 9001 guidelines. All Thermo Scientific PCR plastics are certified free from RNase, DNase and human DNA. In contrast, during typical non-clean room production, plastics are exposed to many contaminants including dust, bacterial cells, and DNA. The plastics are then sterilized to kill bacteria and inactivate RNases and DNases, but sterilization does not remove dust or DNA contamination. The dust particles left behind can inhibit PCR, and the damaged DNA fragments can still act as templates, leading to non-specific amplification.

Find additional tips, troubleshooting help, and resources within our Real-Time PCR and Digital PCR Instruments Support Center.

What is the weight of a single tube for Tubes, 0.5 mL, flat cap (Cat. No. AB0350), what is the weight of a single tube?

The weight of an individual tube for Tubes, 0.5 mL, flat cap (Cat. No. AB0350) is approximately 0.35 g.