Need help choosing the right PCR/qPCR plastics? Use our on-line selection tool »
Tubes, 0.2 mL, flat cap
Thermo Scientific™

Tubes, 0.2 mL, flat cap

The Thermo Scientific 0.2 mL Individual Tubes with integral “snap shut” caps are suitable for 0.2 mL thermal cycler blocks.Read more
Have Questions?
Catalog NumberQuantity
AB06201000 tubes
Catalog number AB0620
Price (USD)
102.65
Online exclusive
143.00
Save 40.35
Each
Quantity:
1000 tubes
Request bulk or custom format
Price (USD)
102.65
Online exclusive
143.00
Save 40.35
Each

The Thermo Scientific 0.2 mL Individual Tubes with integral “snap shut” caps are suitable for 0.2 mL thermal cycler blocks. They have a 0.25 mL maximum volume when closed. These individual tubes feature thin-wall design and are made from virgin polypropylene. The tubes are cleanroom produced, ensuring that they are free from contaminants that could affect experimental results.

Features of Thermo Scientific 0.2 mL Individual Tubes with Flat Cap

• Suitable for 0.2 mL thermal cycler blocks
• 0.25 mL maximum tube capacity when capped
• Integral ‘snap shut’ cap

Applications

• PCR

Specifications
Certifications/ComplianceCertified DNA/RNase Free
For Use With (Equipment)Thermal Cyclers
Format1,000 Tubes
Quantity1000 tubes
Reaction SpeedStandard
Volume (Metric) Working0.2 mL
Closure TypeFlat Cap
ColorNatural
MaterialPolypropylene
Product TypeTube
Volume (Metric)0.25 mL
Unit SizeEach

Frequently asked questions (FAQs)

Are Thermo Scientific ABgene plastics endotoxin-free?

They are not certified endotoxin-free. However, their entire production process, from molding to final packaging, is carried out in a Class 100,000 clean room under ISO 9001 guidelines. All Thermo Scientific PCR plastics are certified free from RNase, DNase and human DNA.

Find additional tips, troubleshooting help, and resources within our Real-Time PCR and Digital PCR Instruments Support Center.

Are Thermo Scientific ABgene plastics sterile?

Thermo Scientific Abgene plastics are not typically sterilized as their entire production process, from molding to final packaging, is carried out in a Class 100,000 clean room under ISO 9001 guidelines. All Thermo Scientific PCR plastics are certified free from RNase, DNase and human DNA. In contrast, during typical non-clean room production, plastics are exposed to many contaminants including dust, bacterial cells, and DNA. The plastics are then sterilized to kill bacteria and inactivate RNases and DNases, but sterilization does not remove dust or DNA contamination. The dust particles left behind can inhibit PCR, and the damaged DNA fragments can still act as templates, leading to non-specific amplification.

Find additional tips, troubleshooting help, and resources within our Real-Time PCR and Digital PCR Instruments Support Center.

Are the Tubes, 0.2 mL, flat cap (Cat. No. AB0620) suitable for storage at -80°C?

No, they are not. Due to the design of the tubes for PCR reactions they are not suitable for storage below -20°C, and therefore, we do not at all recommend to store them at -80°C.

Find additional tips, troubleshooting help, and resources within our PCR Thermal Cyclers Support Center.

Are the Tubes, 0.2 mL, flat cap (Cat. No. AB0620) also available in a strip format, i.e., as multiple tubes attached to each other?

Yes. Please see the following catalog numbers: AB1182, AB1114, and A30588.