Tubes, 0.2 mL, flat cap, yellow
Thermo Scientific™

Tubes, 0.2 mL, flat cap, yellow

The Thermo Scientific 0.2 mL Individual Tubes with integral “snap shut” caps are suitable for 0.2 mL thermal cycler blocks.Read more
Have Questions?
Catalog NumberQuantity
AB0620Y1000 tubes
Catalog number AB0620Y
Price (USD)
117.65
Online exclusive
142.00
Save 24.35
Each
Quantity:
1000 tubes
Price (USD)
117.65
Online exclusive
142.00
Save 24.35
Each
The Thermo Scientific 0.2 mL Individual Tubes with integral “snap shut” caps are suitable for 0.2 mL thermal cycler blocks. They have a 0.25 mL maximum volume when closed. These individual tubes feature thin-wall design and are made from virgin polypropylene. The tubes are cleanroom produced, ensuring that they are free from contaminants that could affect experimental results.

Features of Thermo Scientific 0.2 mL Individual Tubes with Flat Cap, yellow

• Suitable for 0.2 mL thermal cycler blocks
• 0.25 mL maximum tube capacity when capped
• Integral ‘snap shut’ cap
• Colored tubes and caps are ideal for keeping track of samples

Applications

• PCR
Specifications
Certifications/ComplianceCertified DNA/RNase Free
For Use With (Equipment)Thermal Cyclers
Format1,000 Tubes
Quantity1000 tubes
Reaction SpeedStandard
Volume (Metric) Working0.2 mL
Closure TypeFlat Cap
ColorYellow
MaterialPolypropylene
Product TypeTube
Volume (Metric)0.25 mL
Unit SizeEach