Láminas de papel de aluminio adhesivas para placas de PCR
Thermo Scientific™

Láminas de papel de aluminio adhesivas para placas de PCR

Las hojas de papel de aluminio adhesivas para placas de PCR Thermo Scientific son un método fiable de sellado deMás información
Have Questions?
Número de catálogoCantidad
AB0626100 sheets
Número de catálogo AB0626
Precio (MXN)
4,561.92
Each
Cantidad:
100 sheets
Pedido a granel o personalizado
Precio (MXN)
4,561.92
Each
Las hojas de papel de aluminio adhesivas para placas de PCR Thermo Scientific son un método fiable de sellado de placas para aplicaciones de PCR. Los materiales de sellado de alta integridad ofrecen la mejor protección contra la evaporación para una PCR de alta eficiencia.

Características de las láminas de papel de aluminio adhesivas para placas de PCR Thermo Scientific

• Características: Adhesivo resistente
• Perforables con una punta de pipeta
• No dejan restos de adhesivo en la punta
• Despegables
• Intervalo de temperatura: de - 40 ° a + 120 °C
Especificaciones
DescripciónLámina para PCR adhesiva despegable
Tipo de productoPelícula, cierre o aplicador
Cantidad100 sheets
Intervalo de temperatura (métrico)De -40 °C a +120 °C
adhesivo/a/sCierre adhesivo de papel de aluminio
ColorPlata
MaterialAluminio
PerforableSí
Plate CompatibilityPlacas de 96/384 pocillos
Unit SizeEach

Preguntas frecuentes

Are Thermo Scientific adhesive seals free of DNase, RNase, and human DNA?

Whilst Thermo Scientific adhesive seals are manufactured in a clean facility, they are not certified free of DNase, RNase, and human DNA.

Find additional tips, troubleshooting help, and resources within our Real-Time PCR and Digital PCR Instruments Support Center.

I am having problems with evaporation when using an adhesive seal. What do you recommend?

To prevent evaporation when using adhesive seals, firm application pressure must be applied to establish robust adhesive contact and bond strength around well rims. Adhesive seals such as ABsolute qPCR Seal (Cat. No. AB-1170) require sufficient pressure due to their non-tacky, pressure-sensitive adhesive. Adhesive Seal Applicator (Cat. No. AB-1391) or a similar tool may be used for optimal application of the seals. Alternatively, we recommend Thermo Scientific VersiCap Mats which show low sample evaporation with the performance of a cap. VersiCap Mats (Cat. Nos. AB-1810, AB-1815, AB-1820) offer comparable convenience and are easier to apply uniformly than adhesive seals.

Find additional tips, troubleshooting help, and resources within our Real-Time PCR and Digital PCR Instruments Support Center.