Notice: This product will be discontinued on May 1, 2017. For superior performance, we recommend Adhesive PCR Plate Foils.

Thin Adhesive PCR Plate Foils

Catalog number: AB1626

Thermo Scientific™  Related applications: PCR

Error loading your content!

  Catalog number
Select a plan
Unit size
Price ({{currency}}) Qty
{{product.sku}} {{product.sku}}
also known as {{product.formattedSku}} 
{{product.availability.message}}
Pro add-ons

Your on-site stock

›› {{supplyCenter.scName}}({{scProduct.stockOnHand}} In stock)
›› {{supplyCenter.scName}}(Out of stock)
›› {{supplyCenter.scName}}
This item is not currently available on-site. Depending on your Supply Center settings you may be able to add the item to cart above else use the Order Non-Stocked Items' tab on the Supply Center home page.
Back to top

Description

Thermo Scientific Thin Adhesive PCR Plate Foils are a reliable method of sealing plates for PCR applications. The high integrity sealing materials give the best protection against evaporation for high efficiency PCR.

Features of Thermo Scientific Adhesive PCR Foil Plate Seals

• Characteristics: Strong adhesive
• Pierceable:AB-1626 requires 35% less force than standard foils
• Leaves no adhesive buildup on tip
• Peelable
• Temperature range: -40°to +120°C
For Research Use Only. Not for use in diagnostic procedures.

Specifications

Color: Silver
For Use With (Equipment): Thermal Cyclers
Plate Compatibility: 384-Well Plates, 96-Well Plate, Fast (0.1 ml), 96-Well Plates
Product Size: 100 sheets
Type: Film, Seal, or Applicator

Documents

Manuals & protocols