RNase-Free Elution Tubes (2.0 mL)
Invitrogen™

RNase-Free Elution Tubes (2.0 mL)

These elution tubes are guaranteed RNase- and DNase-free.
Have Questions?
Catalog NumberQuantity
AM12480100 Tubes
Catalog number AM12480
Price (USD)
158.00
Each
Quantity:
100 Tubes
Price (USD)
158.00
Each
Invitrogen microcentrifuge tubes are guaranteed RNase- and DNase-free.

Features include:

  • Marked with graduations for convenience
  • Flat lids for easy labeling
  • Positive seal design that prevents caps from opening in boiling water baths
  • Autoclave-safe
For Research Use Only. Not for use in diagnostic procedures.
Specifications
ColorClear
Dnase FreeRNase-Free, DNase-Free
Product LineInvitrogen
Product TypeElution Tube
Quantity100 Tubes
Shipping ConditionRoom Temperature
Surface TypeGraduated
AutoclavableAutoclavable
Capacity (Metric)2 mL
Closure TypeSnap Cap
GraduatedYes
MaterialPolypropylene
Unit SizeEach

Frequently asked questions (FAQs)

Can the collection tubes within the MEGAclear Transcription Clean-Up Kit (Cat. No. AM1908) be ordered separately?

Yes, the Elution Tubes (2.0 mL) (Cat. No. AM12480) are the same that are used in the MEGAclear Transcription Clean-Up Kit (Cat. No. AM1908).