Chromacol Vial Racks
Thermo Scientific™

Chromacol Vial Racks

Ensure a safe working position on the lab bench and during transport with these robust vial racks.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberHoldsMaterialFor Use With (Equipment)
B-100Vials (100)Plastic12 mm OD Vials
T-28VialsAluminum22-23 mm OD Vials
T-1020
also known as T-10/20
VialsPlastic22 to 23mm OD Vials
Catalog number B-100
Price (TWD)
-
Holds:
Vials (100)
Material:
Plastic
For Use With (Equipment):
12 mm OD Vials

Save space in the fridge while ensuring a safe working position on the bench and during transport. Available in a various materials, colors and capacities, Thermo Scientific™ Chromacol Vial Racks meet a variety of application needs

Choose from an assortment of chemically resistant and fairly robust racks.

  • Aluminum and plastic models are temperature resistant from -90 to +121°C (-130 to +250°F)
  • Aluminum and plastic models are autoclavable

Limited warranty period:
Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter.

Disclaimer to internal research use restriction:
Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Specifications
DescriptionVial Racks
For Use With (Equipment)12 mm OD Vials
Quantity5
AutoclavableAutoclavable
ColorAssorted
HoldsVials (100)
MaterialPlastic
Product TypeVial Rack
Unit SizePack of 5