Owl™ EasyCast™ B1 Mini Gel Electrophoresis System Combs
Actual product may vary
Thermo Scientific™

Owl™ EasyCast™ B1 Mini Gel Electrophoresis System Combs

Eliminate comb assembly with this assortment of heavy-duty one-piece combs, for use with the Thermo Scientific™ Owl™ EasyCast™ B1 Mini Gel Electrophoresis System.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberTypeTeeth CountThickness (Metric) Teeth
B1-RL-9DRapid Load Comb9 (1X)1.5 mm
B1-RL-17CRapid Load Comb17 (2X)1 mm
B1-RL-17DRapid Load Comb17 (2X)1.5 mm
B1-RL-9CRapid Load Comb9 (1X)1 mm
Catalog number B1-RL-9D
Price (USD)
80.28
Online exclusive
89.20
Save 8.92
Each
Type:
Rapid Load Comb
Teeth Count:
9 (1X)
Thickness (Metric) Teeth:
1.5 mm
Price (USD)
80.28
Online exclusive
89.20
Save 8.92
Each

Eliminate comb assembly with Thermo Scientific™ Owl™ EasyCast™ B1 Mini Gel Electrophoresis System Combs. These heavy-duty one-piece combs are for use with the EasyCast™ B1 Mini Gel Electrophoresis System.

Ordering Information:

  • Cat Nos. B1-Rl-9C, -9D, -17C and -17D are 8 and 12-channel pipette format (1X) and (2X) combs
  • Customized combs are available (Order SKU # XCM); please contact your customer service or sales representative for further details
Specifications
DescriptionRapid-load 9 tooth (1X) comb; 1.5mm
Teeth Count9 (1X)
Thickness (Metric) Teeth1.5 mm
For Use With (Equipment)Owl™ EasyCast B1 Mini Gel Electrophoresis System
Gel SizeMini
Product LineOwl, EasyCast
TypeRapid Load Comb
Unit SizeEach