Search
Search
| Catalog Number | Type | Teeth Count | Thickness (Metric) Teeth |
|---|---|---|---|
| B2-RL-25D | Rapid Load Comb | 25 (2X) | 1.5 mm |
| B2-24 | Double-sided Comb | 24 | 1.0/1.5 mm |
| B2-RL-25C | Rapid Load Comb | 25 (2X) | 1 mm |
| B2-RL-9C | Rapid Load Comb | 9 (1X) | 1 mm |
| B2-RL-9D | Rapid Load Comb | 9 (1X) | 1.5 mm |
| B2-WALL | Wall Comb | 1 | 1.5 mm |
Eliminate comb assembly with Thermo Scientific™ Owl™ EasyCast™ B2 and B3 Mini Gel Electrophoresis System Combs. These heavy-duty, one-piece combs are for use with the EasyCast™ B2 and B3 Mini Gel Electrophoresis Systems.
Ordering Information: