Sterilin™ BenchGuard
Actual product may vary
Sterilin™ BenchGuard
Sterilin™ BenchGuard
Thermo Scientific™

Sterilin™ BenchGuard

Protect benches and other surfaces against liquid spills with the highly absorbent Thermo Scientific™ Sterilin™ BenchGuard.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberDescriptionAbsorbancyQuantity
BG60EBenchGuard Extra800 mL/m250 x Sheets
BG50BenchGuard400 mL/m21 x 50m Roll
BG60100
also known as BG60/100
BenchGuard400 mL/m2100 x Sheets
BG50EBenchGuard Extra800 mL/m21 x 50m Roll
Catalog number BG60E
Price (EUR)
-
Description:
BenchGuard Extra
Absorbancy:
800 mL/m2
Quantity:
50 x Sheets

Protect benches and other surfaces against liquid spills with the highly absorbent Thermo Scientific™ Sterilin™ BenchGuard. Absorbent liner also provides a cushion for glassware when accidentally dropped on benchtop.

  • Available in both 400mL/m2 and 800mL/m2absorption capacities
  • Plastic coated on one side to prevent soak through
  • Available in roll or sheet form
  • Rolls supplied in easy to use dispenser packs
Specifications
DescriptionBenchGuard Extra
Quantity50 x Sheets
Absorbancy800 mL/m2
Length (English)1.607612 ft.
Length (Metric)0.6 m
Product TypeBench Guard
Width (English)1.6076 ft.
Width (Metric)0.49 m
Unit SizeCase of 1