0.1% Peptone Water + 0.85% Salt
Thermo Scientific™

0.1% Peptone Water + 0.85% Salt

Perform sample dilution for examination of foodstuffs with this diluting fluid.
Have Questions?
Cambiar vistabuttonViewtableView
Número de catálogoPeso de llenadoFormato
BO0471D9,0 g ± 0,3 gFrasco universal
BO0471IDe 30 a 31,5 gFrasco de jarabe de 125 mL
Número de catálogo BO0471D
Precio (MXN)
-
Peso de llenado:
9,0 g ± 0,3 g
Formato:
Frasco universal

Perform sample dilution for examination of foodstuffs with Thermo Scientific™ Oxoid™ 0.1% Peptone Water with 0.85% Salt. The presence of peptone at low concentrations provides nutrients for the survival of microorganisms. Sodium chloride at 0.85% concentration maintains osmotic balance of medium thereby maintaining cell morphology and integrity.

Use 0.1% Peptone Water + 0.85% Salt for carrying out dilutions of different samples.

  • Maintains the viability of organisms during the dilution process.
  • Ready–to-use.

Not all products are available for sale in all territories. Please inquire.

Remel™ and Oxoid™ products are now part of the Thermo Scientific™ brand.

Especificaciones
ColorSin color, transparente
DescripciónAgua de peptona al 0,1 % con sal al 0,85 %
Peso de llenado9,0 g ± 0,3 g
FormatoFrasco universal
Tipo de empaquetado24 frascos universales con tapón de rosca en una caja
Cantidad24/paquete
Duración de almacenamiento52 semanas
Origen de fabricaciónReino Unido
Tipo de productoPeptone
Unit SizeEach
Contenido y almacenamiento
De 2 a 25 °C