Autosampler Sample Tube and Standards Racks
Autosampler Sample Tube and Standards Racks
Autosampler Sample Tube and Standards Racks
Autosampler Sample Tube and Standards Racks
Autosampler Sample Tube and Standards Racks
Autosampler Sample Tube and Standards Racks
Thermo Scientific™

Autosampler Sample Tube and Standards Racks

Customize your autosampler with a range of autosampler sample tube and standards racks to suit your requirements.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberFor Use With (Equipment)Includes
BRE0003848ESI SC-4/14 AutosamplersSTD Rack 9 x 125 mL Bottle
BRE0003846ESI SC-4 DX AutosamplersSTD Rack 7 x 250 mL Bottle
BRE0003847ESI SC-2 DX AutosamplersSTD Rack 9 x 125 mL Bottle
BRE0003849ESI SC-8 AutosamplersSTD Rack 4 x 125 mL Bottle
BRE0025926ESI SC-2/4/8/14 AutosamplersSTD Rack 10 x 50 mL Vials
BRE0033168iSC-65,CETAC, ESI21-Position Sample Tube Rack
BRE0033169iSC-65,CETAC, ESI24-Position Sample Tube Rack
BRE0033170iSC-65,CETAC, ESI40-Position Sample Tube Rack
BRE0033171iSC-65,CETAC, ESI60-Position Sample Tube Rack
BRE0033173iSC-65,CETAC, ESI90-Position Sample Tube Rack
Catalog number BRE0003848
Price (MXN)
-
For Use With (Equipment):
ESI SC-4/14 Autosamplers
Includes:
STD Rack 9 x 125 mL Bottle
Customize your autosampler with a range of autosampler sample tube and standards racks to suit your requirements.

Choose sample tube and standards racks that meet your laboratory needs

  • 21-Position Sample Tube Rack for Teledyne CETAC and ESI Autosamplers
  • 24-Position Sample Tube Rack for Teledyne CETAC and ESI Autosamplers
  • 40-Position Sample Tube Rack for Teledyne CETAC and ESI Autosamplers
  • 60-Position Sample Tube Rack for Teledyne CETAC and ESI Autosamplers
  • 90-Position Sample Tube Rack for Teledyne CETAC and ESI Autosamplers
  • Standards Rack for 7x250 mL Bottles for ESI SC-4 DX Autosampler
  • Standards Rack for 9x125 mL Bottles for ESI SC-2 DX Autosampler
  • Standards Rack for 9x125 mL Bottles for ESI SC-4/14 DX Autosampler
  • Standards Rack for 4x125 mL Bottles for ESI SC-8 DX Autosampler
  • Standards Rack for 10x50 mL Vials for ESI SC-2/4/8/14 DX Autosamplers
Specifications
IncludesSTD Rack 9 x 125 mL Bottle
For Use With (Equipment)ESI SC-4/14 Autosamplers
TypeAutosampler Standards Rack
Unit SizeEach