CETAC Steel Filtered and Carbon Fiber Probes
Actual product may vary
CETAC Steel Filtered and Carbon Fiber Probes
CETAC Steel Filtered and Carbon Fiber Probes
Thermo Scientific™

CETAC Steel Filtered and Carbon Fiber Probes

Choose a Thermo Scientific™ Autosampler Sample Probe to suit your matrix and improve elemental analysis results when using automated sample introduction.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberIncludesMaterial
BRE0017633DR Carbon Fiber Probe, 0.5 mmCarbon Fiber
842347004039CETAC Steel Filtered ProbeSteel
942315500161Carbon Fiber Probe, 0.5 mmCarbon Fiber
BRE0008866Carbon Fiber Probe, 1.0 mmCarbon Fiber
BRE0017634DR Carbon Fiber Probe, 0.8 mmCarbon Fiber
942315500171Carbon Fiber Probe, 0.8mm, redCarbon Fiber
BRE0008889Carbon Fiber Probe, 0.8 mmCarbon Fiber
BRE0017635DR Carbon Fiber Probe, 1.0 mmCarbon Fiber
BRE0004301C-Fiber Probe, 1.0 mm, 2X blueCarbon Fiber
Catalog number BRE0017633
Price (KRW)
-
Includes:
DR Carbon Fiber Probe, 0.5 mm
Material:
Carbon Fiber
Customized autosampler accessories ensure more efficient, reliable analysis for your autosampler and trace elemental analyzer. Choose the appropriate Teledyne CETAC probe from our comprehensive range of autosampler sample probes.

Choose an autosampler sample probe from the following options: 

Standard Sample Probe

  • 0.5 mm ID—typically used with ICP-MS systems
  • 0.8 mm ID—typically used with ICP-OES systems
  • 1.0 mm ID—for special applications

A drip-resistant version of Teledyne CETAC standard probes is also available.

Sample Probes for use with Teledyne CETAC Autosampler Accessories

  • 0.8 mm ID—for use with the Teledyne CETAC SDX HPLD system without ASXpress
  • 1.0 mm ID—for use with the Teledyne CETAC SDX HPLD system with ASXpress or when ASXpress is used as standalone
  • Teledyne CETAC Stainless Steel Filtered Probe for Oils—designed especially for use with oil-based samples to ensure large particles are filtered out and avoid the risk of blockage
Specifications
IncludesDR Carbon Fiber Probe, 0.5 mm
MaterialCarbon Fiber
For Use With (Equipment)Teledyne CETAC Autosamplers
TypeAutosampler Sample Probe
Unit SizeEach