I-Chem™ Amber VOA Glass Vials with Closed-Top Cap
I-Chem™ Amber VOA Glass Vials with Closed-Top Cap
I-Chem™ Amber VOA Glass Vials with Closed-Top Cap
I-Chem™ Amber VOA Glass Vials with Closed-Top Cap
Thermo Scientific™

I-Chem™ Amber VOA Glass Vials with Closed-Top Cap

Use these amber glass vials with closed-top caps for EPA volatile organic analysis (VOA) when a pierceable septa closure is not needed.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberVolume (Metric)Level
C146-004040 mLUnprocessed
C246-004040 mLProcessed
C346-002020 mLCertified
C346-004040 mLCertified
Catalog number C146-0040
Price (USD)
175.55
Online exclusive
195.00
Save 19.45
Case of 72
Volume (Metric):
40 mL
Level:
Unprocessed
Price (USD)
175.55
Online exclusive
195.00
Save 19.45
Case of 72

Thermo Scientific™ Amber VOA Glass Vials with Closed-Top Cap are designed for EPA volatile organic analysis (VOA) when a pierceable septa closure is not needed. Available Certified to meet EPA Performance Based Specifications for Volatile Organic Analysis, Processed the same way as the certified vials but without certification documentation, or Unprocessed and ready for your own cleaning procedure.

  • Amber color protects light-sensitive analytes from breakdown
  • Choose from 20mL or 40mL sizes
  • Closed-top white polypropylene cap with PTFE-faced silicone liner bonded to the cap for a secure seal
  • Directly compatible with automation
  • Closures assembled to vials

Recycling information:
Please recycle the corrugate cartons and any LDPE bags your products are delivered in.

Specifications
Certifications/ComplianceNone
Closure MaterialPolypropylene
Closure Size24-414
DescriptionI-Chem 40mL Vial amber closed top unprocessed
Diameter (English) Outer1.1 in.
For Use With (Equipment)Volatile Organic Analysis
Height (English)3.75 in.
Height (Metric)95 mm
LevelUnprocessed
Material (Liner)PTFE-faced Silicone
No. per Case72
Product TypeVial
Replacement ClosureB267-2414UBB
Volume (English)1 oz.
Volume (English) Brim1.5 oz.
Volume (Metric) Brim44 mL
Volume (Metric) Total40 mL
Closure TypeClosed Cap with Silicone Liner
ColorAmber
Diameter (Metric) Outer28 mm
MaterialGlass (Type 1)
Quantity72 Cs.
SterilitySterile
Volume (Metric)40 mL
Unit SizeCase of 72