I-Chem™ Clear VOA Glass Vials with Closed-Top Cap
I-Chem™ Clear VOA Glass Vials with Closed-Top Cap
I-Chem™ Clear VOA Glass Vials with Closed-Top Cap
I-Chem™ Clear VOA Glass Vials with Closed-Top Cap
I-Chem™ Clear VOA Glass Vials with Closed-Top Cap
Thermo Scientific™

I-Chem™ Clear VOA Glass Vials with Closed-Top Cap

Use these clear glass vials with closed-top caps for EPA volatile organic analysis (VOA) when a pierceable septa closure is not needed.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberVolume (Metric)Level
C226-002020 mLProcessed
C126-002020 mLUnprocessed
C136-004040 mLUnprocessed
C236-004040 mLProcessed
C326-002020 mLCertified
C336-004040 mLCertified
Catalog number C226-0020
Price (USD)
218.98
Online exclusive
243.00
Save 24.02
Case of 72
Volume (Metric):
20 mL
Level:
Processed
Price (USD)
218.98
Online exclusive
243.00
Save 24.02
Case of 72

Thermo Scientific™ Clear VOA Vials with Closed Cap are designed for EPA volatile organic analysis (VOA). Closed-top vials for VOA sampling when a pierceable septa closure is not needed. Available Certified to meet EPA Performance Based Specifications for Volatile Organic Analysis, Processed the same way as the certified vials but without certification documentation, or Unprocessed and ready for your own cleaning procedure.

  • Clear vial designed for volatile organic analysis (VOA)
  • Choose from 20mL or 40mL sizes
  • Closed-top white polypropylene cap with PTFE-faced silicone liner bonded to the cap for a secure seal
  • Directly compatible with automation
  • Closures assembled to vials

Includes:

Certified vials come with the following features:

  • Certified to meet or exceed EPA performance-based standards for volatile organic analysis
  • Certificate of Analysis (CofA) included in the case and barcoded with lot number for traceability
  • Each vial individually barcoded with lot number and unique container number
  • Analysis labels included unattached for optional use
  • Carton sealed with security tape providing tamper evidence
  • Unique Field to Lab carton conveniently converts to a vial organizer tray for convenient lab use. Chipboard divider packaging to cushion and help protect vials from breakage; overpack required for shipping

Processed vials are processed in the same manner as Certified vials and come with all the features of Certified vials, but vials are not barcoded, and CofA is not included.

Unprocessed vials are economically packaged glass-to-glass in a shrink-wrapped tray and are ready for your own in-house cleaning and certification process.
 

Recycling information:
Please recycle the corrugate cartons and any LDPE bags your  products are delivered in. 

Specifications
Certifications/ComplianceCertified and Processed vials meet or exceed EPA performance based standards for volatile organic an
Closure MaterialPolypropylene
Closure Size24-414
DescriptionI-Chem 20mL Vial clear closed top processed
Diameter (English) Outer1.1 in.
For Use With (Equipment)Volatile Organic Analysis
Height (English)2.25 in.
Height (Metric)57 mm
LevelProcessed
Material (Liner)PTFE-faced Silicone
No. per Case72
Product TypeVial
Replacement ClosureB267-2414UBB
Volume (English)0.5 oz.
Volume (English) Brim0.8 oz.
Volume (Metric) Brim23.5 mL
Volume (Metric) Total20 mL
Closure TypeClosed Cap with Silicone Liner
ColorClear
Diameter (Metric) Outer28 mm
MaterialGlass (Type 1)
Product LineI-Chem
Quantity72 Cs.
Volume (Metric)20 mL
Unit SizeCase of 72