SureSTART™ 31 mm Glass Inserts for 2 mL Narrow ID HPLC & GC Vials, Level 3
Thermo Scientific™

SureSTART™ 31 mm Glass Inserts for 2 mL Narrow ID HPLC & GC Vials, Level 3

For separations that demand reproducible, high-sensitivity results, use SureSTART Glass Inserts (Level 3) for 2 mL Narrow ID HPLC and GC Vials.
Have Questions?
Catalog NumberProduct Type
C4012-529LInsert
Catalog number C4012-529L
Price (USD)
63.37
Pack of 100
Product Type:
Insert
Price (USD)
63.37
Pack of 100
Thermo Scientific™ National 11mm Autosampler Vial inserts are made of clear glass or polypropylene and available in a variety of configurations for use with HPLC or GC autosampler vials. Usable volumes range from 250μL to 450μL. Where levels of inorganic ions have to be kept to an absolute minimum the use of plastics may be preferred to the more conventional glass. Choose from Thermo Scientific™ National™ and Thermo Scientific™ Chromacol™ brands.
Key Features

 

  • Designed for use with Thermo Scientific 2 mL Narrow ID (8-425) HPLC and GC vials
  • Conical pulled-point design minimizes residual sample volume and maximizes sample recovery
  • Suitable for GC, LC, and MS applications

Performance Level 3 – for High-Sensitivity Applications

  • Meets US, EU, and JPN Pharmacopeia requirements
  • Contain the lowest levels of extractable metals and leachables
  • Ideal for GC, LC, and MS applications, including Thermo Scientific™ LC and GC Orbitrap™ MS systems and other HRAM instruments
  • Supports workflows that demand consistent sensitivity and selectivity
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
AutoclavableAutoclavable
Base StyleConical, Pulled Point
Certifications/ComplianceSpecification Certified
DisposableSingle-use
For Use With (Application)Micro Sampling
For Use With (Equipment)2 mL Vials (Narrow ID)
Height (Metric)31 mm
Insert TypeInserts for HPLC and GC Vials
Packaging Type1 Pack of 100
Product TypeInsert
Volume (Metric) Residual2 μL
Volume (Metric) Total200 μL
Volume (Metric) Usable170 μL
ColorClear
Diameter (Metric) Outer5 mm
MaterialGlass
Product LineSureSTART Level 3
Quantity100
SterilityNon-sterile
Unit SizePack of 100