SureSTART™ 2 mL Glass 8-425 (8 mm) Screw Top (U)HPLC & GC Vials, Level 2
Thermo Scientific™

SureSTART™ 2 mL Glass 8-425 (8 mm) Screw Top (U)HPLC & GC Vials, Level 2

For high-performance LC-MS and GC-MS analyses of polar or pH-sensitive analytes, use SureSTART™ <1 mL GOLD-Grade Glass Crimp Top Microvials (Level 3).
Have Questions?
Catalog NumberDescriptionMarking Spot
C4013-12mL Clear Glass; Clear; GPI 8-425 thread finish; Standard openingNo
Catalog number C4013-1
Price (USD)
-
Description:
2mL Clear Glass; Clear; GPI 8-425 thread finish; Standard opening
Marking Spot:
No

Thermo Scientific™ SureSTART™ 2 mL Glass 8-425 (8mm) Screw Top Vials (Level 2) are designed for routine QA/QC and high-throughput analytical applications for all GC, LC, and mass spectrometry (MS) instruments. These vials feature a classical 8-425 (8mm) screw thread

Made with high-purity clear or amber glass, these vials minimize metal content, extractables, and leachables - critical for maintaining sample integrity and meeting US, EU, and JPN Pharmacopeia standards.

Graduated and non-graduated options are available.

A 1.2 mL (total volume), with a useable volume of 1.1 mL format is available which features a conical outer and inner base design

Each vial is Specification Certified to ensure their physical dimensions and autosampler compatibility.

Combine with Thermo Scientific™ SureSTART™ 8 mm caps and septa, to ensure optimal performance.

Key Features

  • Available in clear and amber glass
  • Graduated and non-graduated formats available
  • For a secure, leak-free seal, pair with SureSTART™ 8 mm screw caps and septa

Performance Level 2 – for High-Throughput Applications

  • Meets US, EU, and JPN Pharmacopeia requirements
  • Optimal for GC, LC and MS applications
  • Low metal content, extractables, and leachables for consistent analytical results
  • Supports traceable, reproducible, and validated results without interruptions in throughput

Specification Certified

  • Dimensionally verified for complete autosampler compatibility
  • Inspected via automated optical and gauge systems to maintain strict tolerances
  • Manufactured from uniform, defect-free glass for reliable performance

Lot Traceable

  • 100% traceable through the manufacturing process
  • Certificate of Conformance available by lot number for audit and documentation purposes
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
Base StyleFlat Bottom
Closure Size8-425
Description2mL Clear Glass; Clear; GPI 8-425 thread finish; Standard opening
Diameter (Metric) Inner12 mm
Diameter (Metric) Opening8 mm
Height (Metric)32 mm
Product TypeScrew Thread Vial
StyleScrew Thread Vial with Standard Opening
Volume (Metric) Residual<170μL
Volume (Metric) Total2 mL
Volume (Metric) Usable1.5 mL
Volume (Metric) Working1.8 mL
Closure TypeScrew Cap
ColorClear
Diameter (Metric) Outer12 mm
Marking SpotNo
MaterialGlass
Quantity100/Pk.
Volume (Metric)2 mL
Unit SizePack of 100