4mL (13mm) Screw Thread Vial Kits
Thermo Scientific™

4mL (13mm) Screw Thread Vial Kits

Manufactured from high quality glass, these 4mL (13mm), 15x45mm vials feature 13-425 thread finish and fit a variety of autosamplers.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberMarking SpotColorSeptumPackaging Type
C4015-21WYesClearWhite Virgin PTFE, 0.01 in.Tray
C4015-017ANoAmberRed PTFE/White SiliconePolybag
C4015-17ANoAmberRed PTFE/White SiliconeTray
C4015-17AWYesAmberRed PTFE/White SiliconeTray
C4015-017NoClearRed PTFE/White SiliconePolybag
C4015-17NoClearRed PTFE/White SiliconeTray
C4015-17WYesClearRed PTFE/White SiliconeTray
Catalog number C4015-21W
Price (USD)
73.52
Pack of 100
Marking Spot:
Yes
Color:
Clear
Septum:
White Virgin PTFE, 0.01 in.
Packaging Type:
Tray
Price (USD)
73.52
Pack of 100
Manufactured from high quality glass, these 4mL (13mm) 15 x 45mm vials feature a 13-425 thread finish. Available in Thermo Scientific™ National™ and Chromacol™ brands.
Feature superior 51A amber (Type 1, Class AB) or 33 expansion borosilicate clear (Type 1, Class A) glass construction.
  • Microsampling and High Recovery Vials allow maximum sample extraction without need for separate inserts
  • Graduated, write-on patch available for convenient sample identification
  • Optional silanized (deactivated) glass maximizes recovery of critical polar, labile or OH-interacting compounds
  • Polyspring inserts are self-aligning and provide a cushion against needle contact

Recommended for the following instruments:

  • Thermo Scientific™ Dionex™
  • Shimadzu™
  • Spark Holland™
  • Varian™
  • VWR (Merck)/Hitachi™
  • Waters™ (Wisp 48 Position Carousel)
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
Closure ColorBlack
Closure MaterialPolypropylene
Closure Size13-425
Diameter (Metric) Inner15 mm
Height (Metric)45 mm
IncludesVial: C4015-11W, Closure: C4015-1A/C4015-10
Packaging TypeTray
Product TypeScrew Top Vial Kit
Septa Size (Metric)13-425 mm
SeptumWhite Virgin PTFE, 0.01 in.
Volume (Metric) Total4 mL
Closure TypeScrew Cap, Open Top, 8.5 mm hole, Patched
ColorClear
Marking SpotYes
MaterialGlass, PTFE
Pre-slitNo
Volume (Metric)4 mL
Unit SizePack of 100