SureSTART™ HPLC Shell Vials, Level 2
Thermo Scientific™

SureSTART™ HPLC Shell Vials, Level 2

To help deliver high-quality, reproducible data in high-throughput LCanalysis, choose SureSTART™ 1.25 mL Glass Shell Vials (Level 2).
Have Questions?
Change viewbuttonViewtableView
Catalog NumberVolume (Metric)Closure TypeQuantity
C4015-485.5 mLPlug100 Pk.
C4015-95P1.25 mLPlug250 Pk.
C4015-47P5.5 mLPlug100 Pk.
C4008-501 mLPlug1000 Pk.
1-NWV1.25 mLNeckless/Shell500/Pk.
Catalog number C4015-48
Price (USD)
35.49
Pack of 100
Volume (Metric):
5.5 mL
Closure Type:
Plug
Quantity:
100 Pk.
Price (USD)
35.49
Pack of 100
Thermo Scientific™ SureSTART™ 1.25 mL Shell Vials (Level 2) are designed for routine QA/QC and high-throughput analytical applications with HPLC instruments. Made with high-purity clear glass, these vials minimize metal content, extractables, and leachables - critical for maintaining sample integrity and meeting US, EU, and JPN Pharmacopeia standards.

These neckless vials with inserts are sold as kits including polyethylene push in caps to assure proper fit and function

  • Polyethylene SepCap with starburst center design eases syringe needle penetration
  • Convenient vial kits include equal quantities of vials and caps
  • Polyspring inserts are self-aligning and provide a cushion against needle contact
  • Microsampling vials allow maximum sample extraction without need for separate inserts

Each vial is Specification Certified to ensure their physical dimensions.

Key Features

  • Available in clear glass
  • Recommended for the following instruments: Alcott™, Gilson™, Shimadzu™, Waters™ (Wisp 96 respectively 48 Position Carousel)

Performance Level 2 – for High-Throughput Applications

  • Meets US, EU, and JPN Pharmacopeia requirements
  • Low metal content, extractables, and leachables for consistent analytical results
  • Supports traceable, reproducible, and validated results without interruptions in throughput

Specification Certified

  • Dimensionally verified for complete autosampler compatibility
  • Inspected via automated optical and gauge systems to maintain strict tolerances
  • Manufactured from uniform, defect-free glass for reliable performance

Lot Traceable

  • 100% traceable through the manufacturing process
  • Certificate of Conformance available by lot number for audit and documentation purposes
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
AutoclavableAutoclavable
Certifications/ComplianceSpecification Certified
DisposableSingle-use
Level2
Product Type4 mL Shell Vial
Volume (Metric) Total5.5 mL
Closure TypePlug
ColorClear
MaterialGlass
Product LineSureSTART
Quantity100 Pk.
SterilityNon-sterile
Volume (Metric)5.5 mL
Unit SizePack of 100