Unassembled 4mL Screw Thread Vial Convenience Kits
Thermo Scientific™

Unassembled 4mL Screw Thread Vial Convenience Kits

Choose convenient, unassembled screw thread vial kits, featuring caps with pre-assembled septa.
Have Questions?
Catalog NumberClosure MaterialColorSeptum
C4015-88PolypropyleneClearPTFE/Silicone
Catalog number C4015-88
Price (USD)
114.07
Pack of 100
Closure Material:
Polypropylene
Color:
Clear
Septum:
PTFE/Silicone
Price (USD)
114.07
Pack of 100

Thermo Scientific™ National Unassembled 4mL Screw Thread Vial Convenience Kits include vials and caps with pre-assembled septa.

  • All items remain handy and dust-free
  • Caps with pre-inserted septa are not attached to vials—packaged in polybags

Includes:

100 vials and 100 caps with pre-assembled septa

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
Closure ColorBlack
Closure MaterialPolypropylene
Closure Size13-425
Diameter (Metric) Inner15 mm
Height (Metric)45 mm
IncludesVial: C4015-1, Closure: C4015-75A
No. per Pack100
Product TypeUnassembled Screw Vial Convenience Kit
Septa Size (Metric)13-425 mm
SeptumPTFE/Silicone
Thickness (English)0.75 mil
Volume (Metric) Total4 mL
Closure TypeScrew Cap, Open Top, 8.5 mm hole
ColorClear
MaterialGlass, PTFE, Silicone
Pre-slitNo
Volume (Metric)4 mL
Unit SizePack of 100