Shell Vials
Thermo Scientific™

Shell Vials

Shell vials are an economical choice for many routine HPLC applications. Available in many sizes, they are sold as kits with caps to assure proper fit and function.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberVolume (Metric)Closure TypeQuantity
C4015-96A250 μLConical Insert (Polyspring)100 Pk.
C4015-95P1.25 mLPlug250 Pk.
C4015-485.5 mLPlug100 Pk.
C4015-47P5.5 mLPlug100 Pk.
C4008-501 mLPlug1000 Pk.
1-NWV1.25 mLPlug500 Pk.
Catalog number C4015-96A
Price (USD)
72.65
Pack of 100
Volume (Metric):
250 μL
Closure Type:
Conical Insert (Polyspring)
Quantity:
100 Pk.
Price (USD)
72.65
Pack of 100
Shell vials are an economical choice for many routine HPLC applications. These neckless vials with inserts are sold as kits including polyethylene push in caps to assure proper fit and function. Vial selections include clear glass, amber glass or polypropylene. 8x35mm shell vials are designed specifically for Alcott Positive Displacement autosamplers. Choose from Thermo Scientific™ National™ and Chromacol™ brands.
  • Polyethylene SepCap with starburst center design eases syringe needle penetration
  • Convenient vial kits include equal quantities of vials and caps
  • Polyspring inserts are self-aligning and provide a cushion against needle contact
  • Microsampling vials allow maximum sample extraction without need for separate inserts

Recommended for the following instruments:

  • Alcott™
  • Gilson™
  • Shimadzu™
  • Waters™ (Wisp 96 respectively 48 Position Carousel)
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
Base StylePulled Point
Description250μL Polyspring Conical Insert
Diameter (Metric) Inner5 mm
Height (Metric)34 mm
Insert TypePolyspring Conical Insert
Product TypePolyspring Conical Insert
Volume (Metric) Residual<3μL
Volume (Metric) Total250 μL
Volume (Metric) Usable210μL
Closure TypeConical Insert (Polyspring)
ColorClear
MaterialGlass
Quantity100 Pk.
Volume (Metric)250 μL
Unit SizePack of 100