9 mm Autosampler Vial Screw Thread Caps
Actual product may vary
Thermo Scientific™

9 mm Autosampler Vial Screw Thread Caps

Prevent septa push through and over- and under-tightening. With AVCS built into these 9 mm screw caps you will get an optimal, consistent seal every time.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberColorSeptumMaterialProduct Type
C5000-56ALBlueSolid Aluminum Disk with Silicone Sealing RingAluminum, Silicone, PolypropyleneOpen Top Screw Cap
C5000-50BBluePolypropylenePolypropyleneScrew Cap
9-SCNKB
also known as 9-SCNK(B)
BlueNo SeptumPolypropyleneScrew Cap
Catalog number C5000-56AL
Price (USD)
65.92
Pack of 100
Color:
Blue
Septum:
Solid Aluminum Disk with Silicone Sealing Ring
Material:
Aluminum, Silicone, Polypropylene
Product Type:
Open Top Screw Cap
Price (USD)
65.92
Pack of 100

Prevent septa push through and over- and under-tightening. With Advanced Vial Closure System (AVCS) technology built into 9 mm Thermo Scientific™ 9 mm Autosampler Vial Screw Caps and Septa you will get an optimal, consistent seal every time. With just one turn, they offer easy-on, easy-off convenience, and are a cost effective alternative to caps with bonded septa. Choose from Thermo Scientific™, Thermo Scientific™ National™, and Thermo Scientific™ Chromacol™ brands.

The new National Target DP 9mm closures are designed to help chromatographers achieve more reliable and efficient sample analysis. Designed to accommodate nearly all chromatography autosamplers fitted for 12 x 32 cm vial trays, the C5000 series closure effectively eliminates septa push-through and significantly enhances productivity and flexibility in the laboratory. At the core of the National Target DP 9 mm C5000 series of closures is the Advanced Vial Closure System technology. Simply stated, AVCS allows your closure to perform like never before. The C5000 series closures are fully compatible with all of the C4000 series Target DP 9 mm vials.

Features of Target DP 9 mm Vial Closures:

  • Septa push through nearly eliminated due to improved interior geometry
  • Increased sealing capability
  • AVCS provides the freedom to select the best septum for your instrument and applications
  • Cost efficient alternative to current choices for resolving push through (bonded septa)
  • Optimized ergonomics, fine texturing and evenly spaced ribbing for superior handling even with poorly fitting gloves
  • Rough edges have been eliminated making it easier and more comfortable to use while improving autosampler operation

National C5000 Series Target DP 9 mm Wide Opening 9 mm Closure

  • A wide opening vial deserves a wide opening closure. Utilizing AVCS technology, the C5000 series wide opening closure increases the available injection area by over 7% providing greater area for injection needle penetration.

National C5000 Series Target DP 9 mm Integral Membrane Closure

  • In addition to AVCS technology, the C5000 series closure provides a halogen and rubber-free sample handling environment for HPLC applications or applications where silicones and rubber septa are not suitable.

National C5000 Series Target DP 9 mm Solid Closure

  • AVCS technology provides maximum protection of samples during long term storage. The protective top prevents accidental puncture of the septum and resulting sample loss. Can be stored down to -80°F.
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
AutoclavableAutoclavable
Certifications/ComplianceSpecification Certified
Closure Size9 mm
Description9mm Open Top Screw Cap, 6mm hole
Diameter (Metric) Opening6 mm
DisposableSingle-use
For Use With (Equipment)9 mm Screw Thread Vials
IncludesSeptum
Product TypeOpen Top Screw Cap
SeptumSolid Aluminum Disk with Silicone Sealing Ring
Thickness (Metric)0.06 mm
ColorBlue
MaterialAluminum, Silicone, Polypropylene
Product LineSureSTART
Quantity100/Pk.
SterilityNon-sterile
Unit SizePack of 100