Choice™ PES (Polyethersulfone) Syringe Filters

Choice™ PES (Polyethersulfone) Syringe Filters

Use Choice PES (Polyethersulfone) Syringe Filters for ion chromatography samples, and filtration of tissue cultures, proteins, nucleic acids, and high-temperature liquids.

製品番号(カタログ番号)孔径直径(メートル法)
CH4525-PES0.45 μm25 mm
CH2225-PES0.2 μm25 mm
CH2213-PES0.2 μm13 mm
CH4513-PES0.45 μm13 mm
製品番号(カタログ番号) CH4525-PES
価格(JPY)
-
孔径:
0.45 μm
直径(メートル法):
25 mm

Obtain precise results in sensitive analysis of your ionic analytes. Thermo Scientific™ Choice™ PES (Polyethersulfone) Syringe Filters are a good option for ion chromatography smaples, tissue culture filtration, and filtration of proteins, nucleic acids, and high-temperature liquids.

Choice syringe filters provide cleaner sample extracts by removing interfering materials and fine particles down to the rated pore size. Performing a syringe filtration step prior to chromatographic injection helps to ensure more consistent and reliable results, and helps to protect delicate instruments and prolong column life.

Choice PES Syringe Filters Specifications
  • Membrane: HPLC certified
  • Maximum operating temperature: 100 °C
  • Housing: Medical grade, virgin polypropylene
  • Autoclave: Sterilize by dry heat at 121 °C for 15 minutes
Choice PES Syringe Filter Applications
  • IC sample preparation and analysis
  • Dissolution testing
Chemical Incompatibilities
  • Protein-based samples in aqueous solutions
  • Concentrated acids, chloromethane, chloroform, hexane, acetone, MEK, THF, DMSO
仕様
直径(メートル法)25 mm
使用対象(アプリケーション)HPLC, SPE
ハウジング材質Solvent Resistent, Low-Extractable Polypropylene
プレフィルターNo
圧力定格90 psi
製品ラインChoice
数量100/Pk.
タイプSyringe Filter
ディスポーザブルSingle-use
材料(膜)PES
孔径0.45 μm
無菌性Non-sterile
Unit SizePack of 100