SureSTART™ 11 mm Crimp Caps, Level 1 Everyday Analysis
Thermo Scientific™

SureSTART™ 11 mm Crimp Caps, Level 1 Everyday Analysis

Green features
Select Level 1 Thermo Scientific™ SureSTART™ 11 mm Crimp Caps for chromatography approved, cost optimized products that are suitable for everyday analyses and compatible with all instrument types.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberSeptumHardnessThickness (Metric)Quantity
CHCC11-10TNatural Rubber/Clear TEF60 Shore1 mm1000/Pk.
CHCC11-10Natural Rubber/Clear TEF60 Shore1 mm100/Pk.
CHCC11-10FNatural Rubber/Clear TEF60 Shore1 mm5000/Pk.
CHCC11-30White Silicone/Red PTFE45 Shore1.3 mm100/Pk.
CHCC11-30TWhite Silicone/Red PTFE45 Shore1.3 mm1000/Pk.
CHCC11-30FWhite Silicone/Red PTFE45 Shore1.3 mm5000/Pk.
Catalog number CHCC11-10T
Price (USD)
128.03
Case of 1000
Septum:
Natural Rubber/Clear TEF
Hardness:
60 Shore
Thickness (Metric):
1 mm
Quantity:
1000/Pk.
Price (USD)
128.03
Case of 1000

Use Thermo Scientific™ SureSTART™ 11 mm Crimp Caps with crimp vials that have an 11 mm opening, including our SureSTART 2 mL Glass Crimp Vials (Level 1). Select Level 1 caps for chromatography approved, cost optimized products that are suitable for everyday analyses and compatible with all instrument types. Choose from aluminum caps with silicone/PTFE or rubber/TEF septa of various hardness values designed to reduce autosampler needle issues. Use Thermo Scientific™ Manual or Electronic Crimpers and Decappers for easy application and removal of crimp caps.

Our Performance Level 1 caps are cost-efficient and quality tested to deliver the performance, sample security, and reproducibility you need for everyday analyses.

The SureSTART Performance Levels

SureSTART vials, caps, inserts, septa, and kits are available in three performance levels. Now you can choose the products that best suit your analytical, performance, or budget needs.

Level 1: Everyday analysis

Chromatography approved

SureSTART Level 1 products are cost optimized, suitable for all instrument types, and quality tested to deliver the performance, sample security, and reproducibility you need for everyday analyses. They are an ideal solution for verifying compound presence and quantification using detection techniques such as UV, RI, and FID.

Level 2: High-throughput analysis

When robustness and reproducibility are key

SureSTART Level 2 vials have very low metal contents and leachables to ensure that they conform to the high standards you need to meet your regulatory requirements. The septa are conditioned to provide a very low level of chromatographic extractables. These products support routine analyses and deliver high quality data with an uninterrupted workflow.

Level 3: High performance

When sensitivity is a must

SureSTART Level 3 products are packed in a clean environment according to our own hygiene concept and regulations to protect against contaminating factors. The vials contain the lowest levels of extractable metals and leachables to ensure consistent, reproducible sensitivity and selectivity for the most challenging analytes. The septa are conditioned to provide the lowest level of chromatographic extractables. Choose these products for ultimate method performance and high levels of and sample security and integrity.

All SureSTART vials, closures, and septa are certified to meet physical parameter specifications as part of our manufacturing process.

Specifications
ACT LabelYes
Certifications/ComplianceSpecification Certified
Closure Size11 mm
For Use With (Equipment)11 mm Crimp Vials
Green FeaturesYes - Recyclable packaging
Hardness60 Shore
LevelLevel 1
Product TypeCrimp Cap
SeptumNatural Rubber/Clear TEF
Thickness (Metric)1 mm
ColorSilver
MaterialAluminum
Product LineSureSTART
Quantity1000/Pk.
Unit SizeCase of 1000