SureSTART™ 20 mm Crimp Caps, Level 1 Everyday Analysis
Actual product may vary
SureSTART™ 20 mm Crimp Caps, Level 1 Everyday Analysis
SureSTART™ 20 mm Crimp Caps, Level 1 Everyday Analysis
Thermo Scientific™

SureSTART™ 20 mm Crimp Caps, Level 1 Everyday Analysis

Select Level 1 Thermo Scientific™ SureSTART™ 20 mm Crimp Caps for chromatography approved, cost optimized products that are suitable for everyday analyses and compatible with all instrument types.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberColorSeptumMaterialQuantity
CHCC20-2TSilverBlue Silicone/White PTFEAluminum1000 Pk.
CHCC20-1SilverGray Butyl/Gray PTFE, MoldedAluminum100 Pk.
CHCC20-1TSilverGray Butyl/Gray PTFE, MoldedAluminum1000 Pk.
CHCC20-1FSilverGray Butyl/Gray PTFE, MoldedAluminum5000 Pk.
CHCC20-1MGoldGray Butyl/Gray PTFE, MoldedMagnetic Steel100 Pk.
CHCC20-1MTGoldGray Butyl/Gray PTFE, MoldedMagnetic Steel1000 Pk.
CHCC20-2SilverBlue Silicone/White PTFEAluminum100 Pk.
CHCC20-2FSilverBlue Silicone/White PTFEAluminum5000 Pk.
CHCC20-2MGoldBlue Silicone/Clear PTFEMagnetic Steel100 Pk.
CHCC20-2MTGoldBlue Silicone/Clear PTFEMagnetic Steel1000 Pk.
6ECC20OTSilverOpen TopAluminum100 Pk.
Catalog number CHCC20-2T
Price (USD)
523.79
Pack of 1000
Color:
Silver
Septum:
Blue Silicone/White PTFE
Material:
Aluminum
Quantity:
1000 Pk.
Price (USD)
523.79
Pack of 1000

Use Thermo Scientific™ SureSTART™ 20 mm Crimp Caps with crimp vials that have a 20 mm opening, including our SureSTART 20 mL Glass Crimp Top Headspace Vials (Level 1). Select Level 1 caps for chromatography approved, cost optimized products that are suitable for everyday analyses and compatible with all instrument types. Choose from aluminum and magnetic steel caps with silicone/PTFE or butyl/PTFE septa designed to reduce autosampler needle issues. Use Thermo Scientific™ Manual or Electronic Crimpers and Decappers for easy application and removal of crimp caps.

Our Performance Level 1 caps are cost-efficient and quality tested to deliver the performance, sample security, and reproducibility you need for everyday analyses.

Level 1 SureSTART 20 mm Crimp Caps feature molded septa with raised sealing and injection marks. They are composed of butyl elastomer covered with a thin layer of PTFE on one surface.

The SureSTART Performance Levels

SureSTART vials, caps, inserts, septa, and kits are available in three performance levels. Now you can choose the products that best suit your analytical, performance, or budget needs.

Level 1: Everyday analysis

Chromatography approved

SureSTART Level 1 products are cost optimized, suitable for all instrument types, and quality tested to deliver the performance, sample security, and reproducibility you need for everyday analyses. They are an ideal solution for verifying compound presence and quantification using detection techniques such as UV, RI, and FID.

Level 2: High-throughput analysis

When robustness and reproducibility are key

SureSTART Level 2 vials have very low metal contents and leachables to ensure that they conform to the high standards you need to meet your regulatory requirements. The septa are conditioned to provide a very low level of chromatographic extractables. These products support routine analyses and deliver high quality data with an uninterrupted workflow.

Level 3: High performance

When sensitivity is a must

SureSTART Level 3 products are packed in a clean environment according to our own hygiene concept and regulations to protect against contaminating factors. The vials contain the lowest levels of extractable metals and leachables to ensure consistent, reproducible sensitivity and selectivity for the most challenging analytes. The septa are conditioned to provide the lowest level of chromatographic extractables. Choose these products for ultimate method performance and high levels of and sample security and integrity.

All SureSTART vials, closures, and septa are certified to meet physical parameter specifications as part of our manufacturing process.

Specifications
Certifications/ComplianceSpecification Certified
Closure Size20 mm
Color (Seal)Blue/White
For Use With (Equipment)20 mm Crimp Headspace Vials
LevelLevel 1
Product TypeCrimp Cap
SeptumBlue Silicone/White PTFE
Thickness (Metric)3 mm
ColorSilver
MaterialAluminum
Product LineSureSTART Level 1
Quantity1000 Pk.
Unit SizePack of 1000