SureSTART™ 2 mL Glass Crimp Top Vials, Level 1 Everyday Analysis
Thermo Scientific™

SureSTART™ 2 mL Glass Crimp Top Vials, Level 1 Everyday Analysis

Use SureSTART™ 2 mL Glass Crimp Top Vials, Performance Level 1, for everyday chromatography analysis. They are Specification Certified and meet Pharmacopia requirements.

Have Questions?
Change viewbuttonViewtableView
Catalog NumberMaterialQuantity
CHCV11-20PAmber Glass100/Pk.
CHCV11-10PClear Glass100/Pk.
CHCV11-10PTClear Glass1000/Cs.
CHCV11-10PFClear Glass5000/Cs.
CHCV11-20PTAmber Glass1000/Cs.
CHCV11-20PFAmber Glass5000/Cs.
Catalog number CHCV11-20P
Price (USD)
19.82
Pack of 100
Material:
Amber Glass
Quantity:
100/Pk.
Price (USD)
19.82
Pack of 100

Use Performance Level 1 Thermo Scientific™ SureSTART™ 2 mL Glass Crimp Top Vials for everyday chromatography analysis. They provide an affordable choice and can be used with all GC and HPLC/UHPLC instrument types. These 2 mL glass crimp top vials are Specification Certified to ensure autosampler compatible physical dimensions. Choose from clear and amber glass. The vials meet all requirements of US, EU, and JPN Pharmacopia. Seal these crimp vials with 11 mm aluminum crimp caps and septa using a manual or electronic crimper tool.

Performance Level 1 Vials – for Everyday Analyses

  • Have a single wave on the vial
  • Convenient write-on patch on the vials
  • Suitable for GC and HPLC/UHPLC applications
  • Are suitable for QA/QC applications using core detectors
  • For use to verify compound presence and quantify using detection techniques such as UV, DAD/PDA, RI, Fluorescence, ELSD, FID, NPD, and ECD

Specification Certified

  • All Thermo Scientific SureSTART vials are dimensionally verified
  • Inspected by automated optical and gauge inspection to ensure critical dimensions and tolerances
  • Uniform and defect-free

Lot Traceable

  • 100% traceable through the manufacturing process
  • Certificate of Conformance available by lot number upon request

The SureSTART Performance Levels

SureSTART vials, caps, inserts, septa, and kits are available in three performance levels. Now you can choose the products that best suit your analytical, performance, or budget needs.

• Level 1: Everyday analysis
Chromatography approved
SureSTART Level 1 products are cost optimized, suitable for all instrument types, and quality tested to deliver the performance, sample security, and reproducibility you need for everyday analyses. They are an ideal solution for verifying compound presence and quantification using detection techniques such as UV, RI, and FID.

• Level 2: High-throughput analysis
When robustness and reproducibility are key
SureSTART Level 2 vials have very low metal contents and leachables to ensure that they conform to the high standards you need to meet your regulatory requirements. The septa are conditioned to provide a very low level of chromatographic extractables. These products support routine analyses and deliver high quality data with an uninterrupted workflow.

• Level 3: High performance
When sensitivity is a must
SureSTART Level 3 products are packed in a clean environment according to our own hygiene concept and regulations to protect against contaminating factors. The vials contain the lowest levels of extractable metals and leachables to ensure consistent, reproducible sensitivity and selectivity for the most challenging analytes. The septa are conditioned to provide the lowest level of chromatographic extractables. Choose these products for ultimate method performance and high levels of and sample security and integrity.

All SureSTART vials, closures, and septa are certified to meet physical parameter specifications as part of our manufacturing process.

Specifications
Base StyleFlat Bottom
Certifications/ComplianceSpecification Certified
For Use With (Equipment)11 mm Aluminum Crimp Caps and Septa
Height (Metric)32 mm
LevelLevel 1
Product TypeCrimp Top Vial
Size (Metric) Opening11 mm
Volume (Metric) Residual170 μL
Volume (Metric) Total2 mL
Volume (Metric) Usable1.5 mL
Closure TypeCrimp Cap
Marking SpotYes
MaterialAmber Glass
Product LineSureSTART Level 1
Quantity100/Pk.
Volume (Metric)2 mL
Unit SizePack of 100