SureSTART™ 9 mm Screw Caps, Level 1 Everyday Analysis
SureSTART™ 9 mm Screw Caps, Level 1 Everyday Analysis
SureSTART™ 9 mm Screw Caps, Level 1 Everyday Analysis
Thermo Scientific™

SureSTART™ 9 mm Screw Caps, Level 1 Everyday Analysis

Green features
Select Level 1 Thermo Scientific™ SureSTART™ 9 mm Screw Caps for chromatography approved, cost optimized products that are suitable for everyday analyses and compatible with all instrument types.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberSeptumProduct TypeQuantity
CHSC9-20Red Rubber/PTFEScrew Cap (AVCS)100/Pk.
CHSC9-10Red Natural Rubber/TEFScrew Cap (AVCS)100/Pk.
6ESC9-50Polyethylene, IntegralScrew Cap (AVCS)100/Pk.
CHSC9-10TRed Natural Rubber/TEFScrew Cap (AVCS)1000/Cs.
CHSC9-10FRed Natural Rubber/TEFScrew Cap (AVCS)5000/Cs.
CHSC9-20TRed Rubber/PTFEScrew Cap (AVCS)1000/Cs.
CHSC9-20FRed Rubber/PTFEScrew Cap (AVCS)5000/Cs.
CHSC9-30Silicone/PTFEScrew Cap (AVCS)100/Pk.
CHSC9-30TSilicone/PTFEScrew Cap (AVCS)1000/Cs.
CHSC9-30FSilicone/PTFEScrew Cap (AVCS)5000/Cs.
CHSC9-35UBSilicone/PTFEBonded Screw Cap100/Pk.
CHSC9-35UBTSilicone/PTFEBonded Screw Cap1000/Cs.
CHSC9-35UBFSilicone/PTFEBonded Screw Cap5000/Cs.
CHSC9-35UBSSilicone/PTFEBonded Screw Cap100/Pk.
CHSC9-35UBSTSilicone/PTFEBonded Screw Cap1000/Cs.
CHSC9-35UBSFSilicone/PTFEBonded Screw Cap5000/Cs.
CHSC9-40Silicone/PTFEScrew Cap (AVCS)100/Pk.
CHSC9-40TSilicone/PTFEScrew Cap (AVCS)1000/Cs.
CHSC9-40FSilicone/PTFEScrew Cap (AVCS)5000/Cs.
CHSC9-30UBSSilicone/PTFEBonded Screw Cap100/Pk.
Catalog number CHSC9-20
Price (USD)
25.73
Case of 100
Septum:
Red Rubber/PTFE
Product Type:
Screw Cap (AVCS)
Quantity:
100/Pk.
Price (USD)
25.73
Case of 100

Use Thermo Scientific™ SureSTART™ 9 mm Screw Caps with screw vials that have a 9 mm opening, including our SureSTART 2 mL Glass Screw Vials and 2 mL Polypropylene Screw Microvials for <2 mL samples (Level 1). Select Level 1 caps for chromatography approved, cost optimized products that are suitable for everyday analyses and compatible with all instrument types. Choose from polypropylene caps with silicone/PTFE or rubber/TEF septa designed to reduce autosampler needle issues. Pre-slit and bonded septa options are available. Our AVCS™ caps incorporate Advanced Vial Closure System technology to ensure optimal seal compression when closing a vial. Use AVCS screw caps with our SureStop™ vials for effective seals, consistent data, and increased sample throughput.

Our Performance Level 1 caps are cost-efficient and quality tested to deliver the performance, sample security, and reproducibility you need for everyday analyses.

SureStop Vials and Advanced Vial Closure System (AVCS) Caps

This patented screw top vial/cap combination features a push-through resistant sealing ring design, controlled septum compression, and SureStop closure positioning flange to ensure an effective seal that eliminates under- and over-sealing, reduces solvent evaporation, and creates less autosampler interruptions. SureStop vials and AVCS caps have universal instrument compatibility for all LC and GC autosamplers. They also contain low leachable levels, making them an ideal alternative to bonded caps for those seeking cleaner spectra.

The SureSTART Performance Levels

SureSTART vials, caps, inserts, septa, and kits are available in three performance levels. Now you can choose the products that best suit your analytical, performance, or budget needs.

Level 1: Everyday analysis

Chromatography approved

SureSTART Level 1 products are cost optimized, suitable for all instrument types, and quality tested to deliver the performance, sample security, and reproducibility you need for everyday analyses. They are an ideal solution for verifying compound presence and quantification using detection techniques such as UV, RI, and FID.

Level 2: High-throughput analysis

SureSTART Level 2 vials have very low metal contents and leachables to ensure that they conform to the high standards you need to meet your regulatory requirements. The septa are conditioned to provide a very low level of chromatographic extractables. These products support routine analyses and deliver high quality data with an uninterrupted workflow.

Level 3: High performance

When sensitivity is a must

SureSTART Level 3 products are packed in a clean environment according to our own hygiene concept and regulations to protect against contaminating factors. The vials contain the lowest levels of extractable metals and leachables to ensure consistent, reproducible sensitivity and selectivity for the most challenging analytes. The septa are conditioned to provide the lowest level of chromatographic extractables. Choose these products for ultimate method performance and high levels of and sample security and integrity.

All SureSTART vials, closures, and septa are certified to meet physical parameter specifications as part of our manufacturing process.

Specifications
ACT LabelYes
AutoclavableAutoclavable
Certifications/ComplianceSpecification Certified
Closure Size9 mm
DisposableSingle-use
For Use With (Equipment)9 mm Screw Thread Vials
Green FeaturesACT Ecolabel (Silver)
Hardness45 Shore
IncludesSeptum
LevelLevel 1
Product TypeScrew Cap (AVCS)
SeptumRed Rubber/PTFE
Septum ColorRed/Ivory
Thickness (Metric)1 mm
ColorBlue
MaterialPolypropylene
Pre-slitNo
Product LineSureSTART Level 1
Quantity100/Pk.
SterilityNon-sterile
Unit SizeCase of 100

Frequently asked questions (FAQs)

What are AVCS caps?

Thermo Scientific Advanced Vial Closure System (AVCS) caps are polypropylene caps that are compatible with all 9 mm short thread screw vials, although we recommend that they are used with our Thermo Scientific SureStop vials to get maximum benefit of the two technologies. There is a leveling feature within the AVCS designed caps that provide optimal liquid sealing. The innovative features found on the AVCS cap also give more autosampler compatibility with less autosampler interruptions, as a result of misaligned cap tilting, dislodged septa, or septa push through.

AVCS caps not only have the most effective seal but they also contain significantly less leachables than bonded caps. You'll see a noticeably cleaner spectra when you use SureStop and AVCS as an alternative to bonded caps. The AVCS caps also come with a range of different septa materials.