Product Image
Thermo Scientific™

COD (Chemical Oxygen Demand) Calibration Standards for AQUAfast Colorimeters

Use COD (Chemical Oxygen Demand) Calibration Standards for Orion™ AQUAfast Colorimeters. Are ideal for environmental and wastewater monitoring.
Have Questions?
Catalog NumberQuantity
CODS01475 mL
Catalog number CODS01
Price (USD)
89.82
Online exclusive
99.80
Save 9.98
Each
Quantity:
475 mL
Price (USD)
89.82
Online exclusive
99.80
Save 9.98
Each
COD (Chemical Oxygen Demand) Calibration Standards are for use with Orion™ AQUAfast Colorimeters such as AQ4000 Advanced Colorimeter and Orion AQUAfast II AQ2040 Colorimeter.COD Chemistries can be measured by these colorimeters and ideal for environmental and wastewater monitoring. The calibration standards are used to check operations prior to using the instruments.
  • For use with: Orion AQUAfast AQ4000, Orion AQUAfast AQ2040
  • Two Calibration Standards: 1000 ppm and 10000 ppm, both in 475 mL bottles
Specifications
DescriptionAQUAfast 1000 ppm COD calibration standard, 475mL
Quantity475 mL
Range1000 ppm
For Use With (Equipment)AQ4000 Advanced Colorimeter, Orion AQUAfast II AQ2040 Colorimeter
TypeCalibration Standards
Unit SizeEach