Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Antimicrobial Agents | Ofloxacin |
Certifications/Compliance | Complies with CLSI, DIN, BSAC, EUCAST, SFM guidelines |
Concentration | 5µg |
Description | Oxoid Ofloxacin Antimicrobial Susceptibility Discs |
Antibiotic Code | OFX |
Product Type | Antimicrobial Susceptibility Discs |
Test Type | Antimicrobial Susceptibility |
No. per Pack | 5 Cartridges/Pk. |
Packaging Type | 50 Discs/Cartridge |
Quantity | 50 Discs/Cartridge |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Description | dimAntibioticCode | Concentration | Price (USD) | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
CT0446B | Each | Oxoid Ofloxacin Antimicrobial Susceptibility Discs | 5µg | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|