Locator 6 Rack and Box System
Actual product may vary
Thermo Scientific™

Locator 6 Rack and Box System

Economically store up to 6,000 samples in the Locator 6 rack and box system that makes sample retrieval simple and consumes minimum liquid nitrogen.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberIncludes
CY509113Level Monitor
CY50985Without Level Monitor
Catalog number CY509113
Price (USD)
13,100.00
Each
Includes:
Level Monitor
Price (USD)
13,100.00
Each
Economically store up to 6,000 samples in this cryogenic storage system that makes sample retrieval simple and consumes minimum liquid nitrogen.

Features:

  • Compact design minimizes space requirements while maximizing storage capacity.
  • System is suited for both manual and computerized inventory record-keeping methods.
  • Samples are stored below -180°C, even when less than 2 in. (5 cm) of liquid nitrogen remains in the vessel.
  • Optional Ultrasonic Level Monitor safeguards irreplaceable samples with minimal liquid nitrogen evaporation and conduction.
  • Audible alarm sounds when nitrogen level falls below safe range.
  • Advanced vacuum insulation minimizes liquid nitrogen evaporation and reduces operating costs.
  • Secure locking prevents unauthorized entry.

Includes:

Indexed stainless-steel racks designed for use with 2 in. (5 cm) Thermo Scientific™ Nalgene™ Cryogenic Boxes (larger racks available for storage of 5.0 mL ampules). Also available with or without Liquid Nitrogen Level Monitor (optional, factory-installed monitor can also be purchased separately).

Requires:

Nalgene Cryogenic Boxes (order separately)

Compatible with:

  • Boxes, Nalgene, 2 in. for 1.0 and 1.5 mL vials, 100 vials per box, case of 10 (CS509X24)
  • Boxes, Nalgene, 2 in. for 2 mL vials, 81 vials per box, case of 40 (CS509X4); case of 20 (CS509X5)
  • Boxes, Nalgene, 4 in. for 5 mL vials, 81 vials per box, each (CS509X10)
  • Thermo Scientific™ CryoClaw™ (AY509X18)
  • Cups, Suction, 2 replacements for CryoClaw (AY509X19)
  • Logbook (LT509X5)
  • Level Monitor, customer-installed: CN509X11-70 (100-220V)
  • Rack, for 5.0 mL vials (does not include boxes) (HR509X32A-70)
  • Vials, 1 mL, case of 500 (AY509X32)
  • Vials, Cryogenic, 1.2 mL, case of 500, 1.2 mL (AY509X13)
  • Vials, 1.5 mL, case of 500 (AY509X33)
  • Vials, Cryogenic, 2.0 mL, case of 500, 2.0 mL (AY509X12)
  • Warranty varies by country, please contact us for details
Specifications
Diameter (English)26 in.
Diameter (English) Inside Neck8.5 in.
Diameter (Metric)66 cm
Diameter (Metric) Inside Neck21.5 cm
Electrical Requirements110 - 220V 50/60 Hz
Energy Usage0.99L
Frequency50/60 Hz
Height (English) Exterior37.5 in.
Height (Metric) Exterior95.3 cm
HoldsBoxes (60/System)
IncludesLevel Monitor
InsulationVacuum
ModelLocator 6
Rack Capacity10 Boxes
Shipping Weight (English)160 lb.
Shipping Weight (Metric)72.6 kg
Static Holding Time185 Days
TypeManual Fill LN2 Dewar
Vial Capacity6000
Capacity (English)6.2 cu. ft.
Capacity (Metric)184 L
Monitoring OptionsUltrasonic Level
Voltage110/220 V
Unit SizeEach