Arctic Express™ Cryogenic Shippers with Datalogger
Thermo Scientific™

Arctic Express™ Cryogenic Shippers with Datalogger

Maintain the cold chain and your peace of mind with Thermo Scientific™ Arctic Express™ cryogenic shippers with datalogger.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberModelStatic Holding TimeDiameter (Metric)
CY50915DArctic Express 58 Days (<-150°C)18.5 cm
CY50905DArctic Express 1021 Days (<-150°C)22.1 cm
CY50905DIATAArctic Express 10 IATA21 Days (<-150°C)22.1 cm
CY50910DArctic Express 2014 Days (<-150°C)38.1 cm
Catalog number CY50915D
Price (USD)
-
Model:
Arctic Express 5
Static Holding Time:
8 Days (<-150°C)
Diameter (Metric):
18.5 cm

Thermo Scientific™ Arctic Express™ cryogenic shippers are designed to ensure the maintenance of sample integrity when movement of your samples is required. Arctic Express shippers come available with a built-in 21CFR, part 11 compliant datalogger, providing you with additional peace of mind that your important samples have been maintained during transport.

Not available outside North America.

  • Innovative material absorbs liquid nitrogen to prevent spillage during shipment
  • 14- and 21-day liquid nitrogen holding times allow specimens to be shipped safely
  • Durable construction and sturdy base allow dry shipper to withstand rough handling
  • Lockable lid precents unauthorized entry
  • Easily transported via most common carriers
  • Lightweight aluminum design and convenient pail-style handle

  • Warranty varies by country, please contact us for details
  • Specifications
    Description
    Diameter (English)7.3 in.
    Diameter (Metric)18.5 cm
    Height (English) Exterior13.5 in.
    Height (Metric) Exterior34.3 cm
    HoldsCanes (3), Vials (9 x 2 mL), Straws (15)
    IncludesPadlock, shipping shell, datalogger
    ModelArctic Express 5
    Static Holding Time8 Days (<-150°C)
    TypeCryogenic Shipper
    Certifications/Compliance21CFR11 (Datalogger)
    Temperature Range-150°C
    Unit SizeEach