Barnstead™ Easypure™ RoDi
Thermo Scientific™

Barnstead™ Easypure™ RoDi

This item is no longer available and has been replaced by the next generation of Barnstead Water Purification Systems.
Have Questions?
Catalog NumberBacterial retention
D1332199%
Catalog number D13321
Price (MXN)
-
Bacterial retention:
99%

This item is no longer available and has been replaced by the next generation of Barnstead Water Purification Systems. The recommended replacement for this product is Thermo Scientific™ Barnstead™ Smart2Pure™.

Transform tap water into ultrapure water in the compact, fully automatic Thermo Scientific™ Barnstead™ Easypure™ RoDi water purification system. Automatic operation dispenses purified water on demand for a wide range of critical applications. It is easy to use and comes standard with a UV lamp, producing water with ultra low levels of organics.

Features:

  • Produces up to 15L/day of ultrapure water that exceeds Type 1 water specifications as per ASTM™ D1193, ISO 3696 and CLSI-CLRW
  • Continuous water recirculation between reservoir, cartridges and UV lamp ensures consistent availability of highest purity water
  • Microprocessor-controlled purity monitor provides a digital reading as the water exits the system
  • Monitor alerts user to vital information including membrane performance and when to replace consumables
  • 6.5L noncontaminating internal reservoir incorporates air filter to prevent stored water contamination
  • Quiet pump provides optimal flowrates and silent operation
  • Integral low-water and low-pressure pump protection ensures pump safety in the event there is insufficient water during storage

Ordering Information:

Optional accessories include External Boost Pump (1393583), Wall Mounting Bracket (1393585) and Pre-Filtration Accessory Kit (1393584). These and replacement consumables are sold separately. Contact your Sales Representative for details.

Includes:

  • Thermo Scientific™ Ventgard™ Reservoir Cap
  • UV lamp

Requires:

Start-Up Kit (1393581) and Set of 3 Empty Cartridges (9828235CN; necessary for cleaning) to be ordered separately.

Recommended for:

  • HPLC
  • ICP
  • GC/MS
  • AA
Specifications
Bacterial retention99%
Certifications/ComplianceASTM™ D1193, ISO 3696 and CLSI-CLRW. CE, CSA
Conductivity0.055 µS/cm
Daily Output15 L
Depth (English)19 in.
Depth (Metric)48.3 cm
DescriptionDiscontinued product, replacement product is 50129887
Electrical Requirements100/240 V 50/60 Hz
Feedwater Pressure30 to 100 psig (2 to 6.9 bar)
Feedwater Temperature (Metric)4°C to 40°C
Frequency50/60 Hz
Height (English)18 in.
Height (Metric)45.7 cm
Particles >0.2µM/mL<1 μM/mL
Product TypeWater Purification System
Voltage100/240 V
Width (English)12 in.
Width (Metric)30.5 cm
Bacterial Content<1 CFU/mL
Feed Water MonitoringNo
Feedwater SourceTap
Flow Rate0.8 L/min.
Product Water TypeType 1
Resistivity18.2 Mohm.cm at 25°C
TOC Monitor with UV Intensity MonitoringNo
Total Organic Carbon1 to 5 ppb
Unit Size-