Product Image

Barnstead™ ROpure LP™ Prefilters

Compatible with Economy Filter Holder
Have Questions?
Catalog NumberPore Size
D27295 μm
Catalog number D2729
Price (USD)
80.64
Online exclusive
89.60
Save 8.96
Each
Pore Size:
5 μm
Price (USD)
80.64
Online exclusive
89.60
Save 8.96
Each
Compatible with Economy Filter Holder

  • Length: 10 in. (25.4cm)
  • Can also be used with Economy Filter Holders

Specifications
Diameter (English)2.5 in.
Diameter (Metric)6.5 cm
Feedwater Temperature (English)40°F to 120°F
Feedwater Temperature (Metric)4°C to 49°C
For Use With (Equipment)Economy and Pcs Holders, Prefilter With Economy Filter Holder
Length (English)10 in.
Length (Metric)25.4 cm
TypePrefilter with Economy Filter Holder
Flow Rate2
Pore Size5 μm
Unit SizeEach