D3-14, A3-1 and A6 Wide Gel Electrophoresis System Wall Comb, 1 Tooth
Thermo Scientific™

D3-14, A3-1 and A6 Wide Gel Electrophoresis System Wall Comb, 1 Tooth

Eliminate comb assembly with Fisherbrand™ D3-14, A3-1 and A6 Wide-Gel Electrophoresis System Combs.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberTeeth CountThickness (Metric) Teeth
D3-MT2C50 (2X)1 mm
D3-MT2D50 (2X)1.5 mm
D3-MTD25 (1X)1.5 mm
Catalog number D3-MT2C
Price (USD)
103.50
Online exclusive
115.00
Save 11.50
Each
Teeth Count:
50 (2X)
Thickness (Metric) Teeth:
1 mm
Price (USD)
103.50
Online exclusive
115.00
Save 11.50
Each

Eliminate comb assembly with Fisherbrand™ D3-14, A3-1 and A6 Wide-Gel Electrophoresis System Combs. These microwell and wall combs are heavy-duty, one-piece units for use with the D3-14, A3-1 and A6 wide gel electrophoresis systems.

Ordering Information:

  • Cat. Nos. D3-MTC, -MTD, -MT2C and -MT2D are 8 and 12-channel pipette format (1X) and (2X) combs
  • Customized combs are available (Order SKU # XCM); please contact your customer service or sales representative for further details
Specifications
DescriptionMicrowell comb
Teeth Count50 (2X)
Thickness (Metric) Teeth1 mm
For Use With (Equipment)Owl™ D3-14, A3-1 and A6 Wide Gel Electrophoresis System
TypeComb
Unit SizeEach