Search
Search
| Catalog Number | For Use With (Equipment) | Resin Type | Capacity | For Use With (Application) |
|---|---|---|---|---|
| D8809 | B-Pure™ | Ultrapure, Oxygen Removal | 455 grains/30 g | Ultrapure and Organic Removal |
| D0760 | Bantam™ Deionizer, B-Pure™ | Strong Anion Exchange | 1680 grains | Anion Removal |
| D8815 | B-Pure™ | Activated Carbon | 5000 gal. (as CaCO3) | Organic Removal |
| D8816 | B-Pure™ | Mixed Bed | Ultrapure | |
| D8818 | B-Pure™ | Ultrapure, Oxygen Removal | Ultrapure, Oxygen and Organic Removal | |
| D8825 | B-Pure™ | Mixed Bed, Ultrapure, Oxygen and Organic Removal | Ultrapure and Oxygen Removal Resin | |
| D0809 | Bantam™ Deionizer, B-Pure™ | Mixed Bed | 875 grains | |
| D0811 | B-Pure™ | Porous Strong Ion Exchange | 30 g | Oxygen Removal |
| D0813 | Bantam™ Deionizer, B-Pure™ | Activated Carbon | 5000 gal. | Organic Removal |
| D0815 | Bantam™ Deionizer, B-Pure™ | Strong Cation Exchange | 3170 grains | Cation Removal |
| D0832 | Bantam™ Deionizer, B-Pure™ | Mixed Bed, Activated Carbon | 785 grains/1000 gal. | Ultrapure and Organic Removal |
| D0835 | B-Pure™ | Macroreticular, Activated Carbon | 5000 gal. | Pretreatment |
| D0836 | B-Pure™ | Macroreticular, Activated Carbon | 2000 gal. | Pretreatment Macropure |
| D50213 | B-Pure™ | Mixed Bed | 550 grains | Ultrapure |
| D50214 | B-Pure™ | Porous Strong Anion Exchange | 18 g | Oxygen Removal |
| D50215 | B-Pure™ | Activated Carbon | 5000 gal. | Organic Removal |
| D50216 | B-Pure™ | Oxygen Removal Mixed Bed | 275 grains/9 g | Oxygen and demineralization |
| D50217 | B-Pure™ | Mixed Bed, Activated Carbon | 275 grains/2000 gal. | Ultrapure and Organic Removal |
| D63112 | B-Pure™ | Extruded Carbon | 5000 gal. | Organic Removal |
| D8811 | B-Pure™ | Ultrapure, Oxygen and Organic Removal | 365 grains/2000 gal./12 g | Ultrapure, Oxygen and Organic Removal |
| D0803 | Thermo Scientific™ Barnstead™ Bantam™ B-Pure™ or Nanopure™ Water Purification Systems as Indicated | Two Bed Ion Exchange | 1760 grains | High capacity, two-bed ion exchange |