Search
Search
| Catalog Number | Description | Interface | Measurement Range |
|---|---|---|---|
| DLCPTCURT001 | Current Transducer (Amps) | Smart-Cable Connection (DLCPTSMRT002) | 0 to 50 Amp |
| DLCPTCO2A001 | RJ45 at the DeviceLink Connect mote | 0 to 20% CO2 | |
| DLCPTCURT002 | Current Transducer (Amps) | Smart-Cable Connection (DLCPTSMRT002) | 0 to 80 Amp |
| DLCPTDOOR001 | Magnetic door switch sensor | RJ45 at the DeviceLink Connect mote | Open/Close |
| DLCPTHUMI001 | Temperature and Humidity sensor | USB at the DeviceLink Connect mote | Temp: -17°C to +49°C; RH: 2% to 95% |
| DLCPTMRHI002 | Temperature and Humidity sensor | RJ45 at the DeviceLink Connect mote | Temp: -40°C to +60°C; RH: 0% to 100% |
| DLCPTSMRT001 | DeviceLink Connect Smart-Cable PT100 temperature connector | USB at DeviceLink Connect | |
| DLCPTSMRT002 | DeviceLink Connect Smart-Cable current transducer connector | USB at DeviceLink Connect | |
| DLCPTTEMP001 | DeviceLink Connect PT100 Temperature Sensor | Smart-Cable Connection (DLCPTSMRT001) | -200°C to +600°C |
The DeviceLink Connect is a remote monitoring system that uses direct serial/USB based instrument connections and/or independent sensors to gather useful information about the operation of the equipment. Sending this data back to Thermo Connect cloud allows for 24/7 monitoring from anywhere in the world.
How it works:
Network:
Power and Battery:
Advanced InSight Analytics:
The DeviceLink Connect system is also compatible with Thermo Scientific™ InSight™ analytics, powered by KLATU™ which are designed to collect, analyze and make efficiency and operating cost recommendations from multiple asset inputs and events such as:
When you purchase an InSight monitoring license and subscription (sold separately) your DeviceLink Connect data run through a number of algorithms utilizing the InSight software. With InSight analytics, you can determine and compare the assets' performance against industry performance standards adding that next level of asset management.
Installation and Services:
Available only in North America.